Shop All Film Tape
Dupont
Film Tape, Polyimide, Amber, 1/2 In x 50 Ft
Mfr # Kapton HN
Zoro # G4294622
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Length 50 ft.
- Tape Shape Rectangle
- Tape Color Amber
- Tape Adhesive No Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 50 ft. |
Width | 1/2" |
Length | 50 ft. |
Metric Tape Width | 12.7 mm |
Metric Tape Length | 15.24 m |
Imperial Tape Length | 50 ft |
Imperial Tape Width | 1/2 in |
Imperial Tape WxL | 1/2 in x 50 ft |
Description
Insulating Electrical Tape, High-Temperature, Polyimide, 1/2 in, 50 ft, 5 mil, Dupont(TM), Series KHN, Amber, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature 750 Degrees F, Voltage Rating Not Rated, Continuous Roll, Non-Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERCULES Sealant, 10.1 oz, Cartridge, Gray, Polyurethane Base (25215)
- 3M Activator, Light Brown, 5/8 in Dia, 8 in L, 30 sec Begins to Harden, 154 PK (3762)
- WESTWARD Instant Adhesive, Clear, 29/64 in Dia, 10 in L, 30 to 60 sec Begins to Harden, 12 PK (23X754)
- PC PRODUCTS 1 gal. Light Gray Masonry Repair Epoxy (071120)
- DUPONT Film Tape, Polyimide, Amber, 4 In. x 50 Ft. (Kapton HN)
- DUPONT Film Tape, Polyimide, Amber, 5 In. x 50 Ft. (Kapton HN)
- DUPONT Film Tape, Polyimide, Amber, 2 In. x 50 Ft. (Kapton HN)
- DUPONT Film Tape, Polyimide, Amber, 3 In x 100 Ft (Kapton HN)
- DUPONT Film Tape, Polyimide, Amber, 6 In. x 50 Ft. (Kapton HN)
- DUPONT Film Tape, Polyimide, Amber, 1 In. x 50 Ft. (Kapton HN)
- BERTECH High-Temperature Polyimide Tape, 2 Mil Thick, 7/16 In. Wide x 36 Yards Long, Amber (PPT2-7/16)
- Dupont Film Tape