Dupont

Film Tape, Polyimide, Amber, 1 In. x 50 Ft.


product price: $34.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Backing Material Polyimide
  • Tape Length 50 ft.
  • Tape Shape Rectangle
  • Tape Color Amber
  • Tape Adhesive No Adhesive
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Dupont
  • MFR # Kapton HN
  • Zoro # G4314362
  • UPC #
    888519035689
  • Country of Origin United States
  • Category Film Tape

Dimensions

Tape Width 1"
Tape Length 50 ft.
Width 1"
Length 50 ft.
Imperial Tape Width 1 in
Metric Tape Width 25.4 mm
Imperial Tape Length 50 ft
Metric Tape Length 15.24 m
Imperial Tape WxL 1 in x 50 ft

Description

Insulating Electrical Tape, High-Temperature, Polyimide, 1 in, 50 ft, 5 mil, Dupont(TM), Series KHN, Amber, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature 750 Degrees F, Voltage Rating Not Rated, Continuous Roll, Non-Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.