Shop All Film Tape
Dupont
Film Tape, Polyimide, Amber, 1 In. x 50 Ft.
Mfr # Kapton HN
Zoro # G2118631
original price:
$16.59
26% off
new price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Length 50 ft
- Tape Shape Continuous Roll
- Tape Color Amber
- Tape Adhesive No Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1 in |
Tape Length | 50 ft |
Width | 1" |
Length | 50 ft. |
Imperial Tape Width | 1 in |
Metric Tape Length | 15.24 m |
Metric Tape Width | 25.4 mm |
Imperial Tape Length | 50 ft |
Imperial Tape WxL | 1 in x 50 ft |
Description
Insulating Electrical Tape, High-Temperature, Polyimide, 1 in, 50 ft, 1 mil, Dupont(TM), Series KHN, Amber, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature 750 Degrees F, Voltage Rating Not Rated, Continuous Roll, Non-Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Caulk, 10.5 oz, Cartridge, Linen White, Hybrid Base (WC-110-0-301)
- 3M 3M Automotive Acrylic Plus Attachment Tape 06384, Black, 1.12 mm, 1/2 inx5 yd (7000050082)
- 3M Electrical Tape, 30 mil, 3/4" x 15 ft., PK24 (2242-3/4X15FT)
- GORILLA GLUE 2.88 in. W X 25 yd L Silver Duct Tape, 4PK (105680)
- DUPONT Film Wrap, Polyimide, Amber, 1/2 In x 50 Ft (Kapton HN)
- DUPONT Film Tape, Polyimide, Amber, 1/2 In x 50 Ft (Kapton HN)
- DUPONT Film Tape, Polyimide, Amber, 4 In x 100 Ft (Kapton HN)
- DUPONT Film Tape, Polyimide, Amber, 1 In x 100 Ft (Kapton HN)
- DUPONT Film Tape, 12 x 12 In, 3.3 mil, Amber, PK6 (Kapton HN 966)
- DUPONT Film Tape, Polyimide, Amber, 1 In x 100 Ft (Kapton HN)
- ZORO SELECT Film Tape, Rubber Adhesive, Red (TC245-RED-48MM X 55M)
- Dupont Film Tape