Shop All Faucet Repair and Maintenance
Dupont
Faucet Mount Filter, White
Mfr # WFFM300W
Zoro # G6842972
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish White
- Material of Construction Plastic
- Standards Safe Drinking Water Act Compliant
- For Use With Mfr. No. WFFMC100X, WFFMC103X, WFFMC300X, WFFMC303X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # WFFM300W
- Zoro # G6842972
- UPC # 186366000837
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Size | 100 gal. |
Connection Size | 3/8 in |
Details
Material | Plastic |
Finish | White |
Material of Construction | Plastic |
Standards | Safe Drinking Water Act Compliant |
For Use With | Mfr. No. WFFMC100X, WFFMC103X, WFFMC300X, WFFMC303X |
Green Environmental Attribute | Faucet Flow Rate 1.5 gpm Or Less |
Compliance | NSF 42 and 53 |
Inlet | 3/8" |
Item | Inline Water Filter |
Features | 4 Phase Protection and Filtration |
Color/Finish | White |
Connection | 3/8 in Female |
Outlet (In.) | 1/4 |
Outlet | 1/4" |
Flow Rate | 1.5 gpm |
Series | DuPont |
Reduces | Asbestos, Chlorine Taste and Odor, Cyst, Lead, Mercury, Turbidity, Volatile Organic Compounds (VOCs) |
Connection Gender | Female |
Service Life | 100 gal |
Description
Inline Water Filter, Reduces Asbestos, Chlorine Taste and Odor, Cyst, Lead, Mercury, Turbidity, Volatile Organic Compounds (VOCs), Flow Rate 1.5 gpm, Service Life 100 gal, For Use With Mfr. No. WFFMC100X, WFFMC103X, WFFMC300X, WFFMC303X, Standards Safe Drinking Water Act Compliant, Series DuPont, Connection Size 3/8 in, Connection Gender Female, Features 4 Phase Protection and Filtration
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOURMETIER GKTS2520 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS2520)
- KOHLER Quick Connector Kit (1400974)
- ZORO SELECT Socket x Socket x Socket Cast Iron Combination Wye and 1/8 Bend (221718)
- KNAUF INSULATION 8" X 2" Knauf Earthwool Fg Pipe Asj+-Ssl 9/B (5001526)
- T&S BRASS Adaptor (3/8"Npt, Swivel/Rigid) (B413)
- KISSLER Hot Water Faucet Stem, American Standard (AB11-4110LH)
- PFISTER Pfister S/A Vlv Hot Endbdy (900-0060)
- CHICAGO FAUCET Electronics Module, HiArc (242.037.00.1)
- SLOAN Trim Plate, Single Hole Faucet, Chrome (SFP-22-A)
- CHICAGO FAUCET Inside Sill Fitting (293-369COLDCP)
- AMERICAN STANDARD Handle Kit F/ Green Tea (M950171-0020A)
- Dupont Faucet Repair and Maintenance