Dupont

Faucet Mount Filter, Chrome (Discontinued)


Key Features

  • Material Plastic
  • Finish Chrome
  • Material of Construction Plastic
  • Standards Safe Drinking Water Act Compliant
  • For Use With Faucet Mount Cartridges
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 100 gal.
Connection Size 3/8 in

Description

Inline Water Filter, Reduces Asbestos, Chlorine Taste and Odor, Cyst, Lead, Mercury, Turbidity, Volatile Organic Compounds (VOCs), Flow Rate 0.5 gpm, Service Life 100 gal, Maximum Temperature 100 Degrees F, For Use With Faucet Mount Cartridges, Standards Safe Drinking Water Act Compliant, Series DuPont, Compatible Mfr. Model Number WFFMC100X, WFFMC103X, WFFMC300X, WFFMC303X, Compatible with Grainger Part Number 25CA53, 25CA54, 25CA55, 25CA56, Connection Size 3/8 in, Connection Gender Female

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.