Shop All Cartridges and Stems
This Product is Discontinued
Dupont
Faucet Mount Filter Cartridge, PK3 (Discontinued)
Mfr # WFFMC103
Zoro # G6171383
This Product is Discontinued
Key Features
- Material of Construction Plastic
- Standards NSF/ANSI 372, NSF/ANSI 42, NSF/ANSI 53
- For Use With Beverage, Drinking Water, Faucet Mount Water Filter, Food Services
- Features Improves Taste, Increases Clarity of Drinking Water, Package is Color Coded for Easy Filter Replacement
- Compliance NSF 42 and 53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # WFFMC103
- Zoro # G6171383
- UPC # 186366000738
- Country of Origin China
- Category Cartridges and Stems
Dimensions
Size | 100 gal. |
Details
Material of Construction | Plastic |
Standards | NSF/ANSI 372, NSF/ANSI 42, NSF/ANSI 53 |
For Use With | Beverage, Drinking Water, Faucet Mount Water Filter, Food Services |
Features | Improves Taste, Increases Clarity of Drinking Water, Package is Color Coded for Easy Filter Replacement |
Compliance | NSF 42 and 53 |
Outlet (In.) | 1/4 |
Item | Faucet Mount Filter Cartridge, PK3 |
Green Environmental Attribute | Faucet Flow Rate 1.5 gpm Or Less |
Flow Rate | 1.5 gpm |
Series | DuPont |
Filter Reduces | Mfr. No. WFFM100XW, WFFM100XCH, WFFM300XCH, WFFM300XW, WFFM350XBN, WFFM350XCH, WFFM350XW |
Service Life | 100 gal |
Compatible Mfr. Model Number | WFFM100XCH, WFFM100XW, WFFM300XCH, WFFM300XW, WFFM350XBN, WFFM350XCH, WFFM350XW |
Reduces | Chlorine Taste and Odor, Asbestos, Cyst, Lead, Mercury, Particulates, Turbidity, Volatile Organic Compounds (VOCs) |
Description
Inline Water Filter, Reduces Chlorine Taste and Odor, Asbestos, Cyst, Lead, Mercury, Particulates, Turbidity, Volatile Organic Compounds (VOCs), Flow Rate 1.5 gpm, Service Life 100 gal, For Use With Beverage, Drinking Water, Faucet Mount Water Filter, Food Services, Standards NSF/ANSI 372, NSF/ANSI 42, NSF/ANSI 53, Series DuPont, Compatible Mfr. Model Number WFFM100XCH, WFFM100XW, WFFM300XCH, WFFM300XW, WFFM350XBN, WFFM350XCH, WFFM350XW
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.