Shop All Disposable Suits & Coveralls
Dupont
Encapsulated Suit, Yellow, Tychem(R) 10000, Zipper
Mfr # TK555TLY4X000100
Zoro # G2849738
product price: $1,221.99
/ea
Free Shipping & Returns
$1,221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Clothing Size 4XL
- Lens Coating Chemical-Resistant, Scratch-Resistant
- Closure Type Hook-and-Loop
- Series Tychem 10000
- Level A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TK555TLY4X000100
- Zoro # G2849738
- UPC # 888120010570
- Country of Origin United States
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | 4XL |
Fits Chest Size | 52 3/4 in to 56 1/4 in |
Fits Waist Size | 52-3/4" to 56-1/4" |
Maximum Height | 79 in |
Maximum Chest Size | 56 1/4 in |
Minimum Height | 77 in |
Minimum Chest Size | 52 3/4 in |
Chest Size - Maximum | 56 1/4 in |
Height - Maximum | 79 in |
Named Size | 4XL |
Height - Minimum | 77 in |
Chest Size - Minimum | 52 3/4 in |
Description
Encapsulated Suit, Anti-Static No, Attached Glove Material Butyl Rubber, Attached Glove Style Inner/Outer, Chest Size - Maximum 56 1/4 in, Chest Size - Minimum 52 3/4 in, Closure Features Double Storm Flap, Closure Type Hook-and-Loop, Color Yellow, Cuff Style Attached Glove, Entry Location Rear, EPA Protection Level A, External Glove Material Butyl Rubber, Face Shield Style Wide, Features Vapor Tight Zipper, Foot Type Attached Sock, Boot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GSS SAFETY Class 3, 3-IN-1 Waterproof Bomber (8003-TALL XL)
- NMC Caution Wear Protective Equipment Sign - Bilingual (ESC653RB)
- NEW BALANCE Athletic High-Top Shoe, EE, 8 1/2, Black, PR (MIDCLBR-8.5-2E)
- DANNER Size 13 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-13EE)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGR3X000400)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYL4X001200)
- DUPONT Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWHLG00250C)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF186TGYXL0006PI)
- DUPONT Hooded Chemical Resistant Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWHLG0012BN)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, XL, White, 25 Pack (TY122SWHXL002500)
- CONDOR Hooded Coverall, M, 12 PK, Yellow, Chem Basic, Storm Flap, Zipper (30LV09)
- Dupont Disposable Clothing