Shop All Disposable Suits & Coveralls
Dupont
Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop
Mfr # TK587SLYMD000100
Zoro # G4751424
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level A (Training Purposes Only)
- Entry Rear
- Disposable Clothing Size M
- Disposable Clothing Primary Material Tychem(R) 10000
- Series Tychem 10000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TK587SLYMD000100
- Zoro # G4751424
- UPC # 888120010938
- Country of Origin United States
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | M |
Fits Chest Size | 45 1/4 in to 48 3/4 in |
Maximum Height | 69 in |
Minimum Chest Size | 45 1/4 in |
Minimum Height | 60 in |
Maximum Chest Size | 48 3/4 in |
Height - Minimum | 5 ft |
Named Size | M |
Height - Maximum | 69 in |
Chest Size - Minimum | 45 1/4 in |
Chest Size - Maximum | 48 3/4 in |
Description
Encapsulated Suit, Anti-Static No, Attached Glove Material Butyl Rubber, Attached Glove Style Not Included, Chest Size - Maximum 48 3/4 in, Chest Size - Minimum 45 1/4 in, Closure Features Double Storm Flap, Closure Type Hook-and-Loop, Color Yellow, Cuff Style Attached Glove, Entry Location Rear, EPA Protection Level Not Rated, External Glove Material Butyl Rubber, Face Shield Style Wide, Features Vapor Tight Zipper, Foot Type Attached Sock, Boot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, 14" Width, Rigid Plastic, High Voltage 480 Volts, Landscape (OS-DS-P-1014-L-2200)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .38 (T038X000VPM-BK)
- SP SCIENCEWARE Lens Anti-Fog Cleaner, PK2 (F24842-0001)
- SKB ProtCase, 7 1/4 in, TrgRlsLtchSys, Blk (3i-1510-9B-C)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK587SLY3X000100)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK587SLYLG000100)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK587SLY4X000100)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWH2X002500)
- DUPONT DuPont Tychem 2000 Coverall, Elastic Wrist/Ankle, Stormflap, Serged Seam, Yellow, MD, 12/Qty (QC125SYLMD001200)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Zipper (TK613TLYLG000100)
- KLEENGUARD A35 Liquid and Particle Protection Coveralls, Hood/Boots, Elastic Wrists/Ankles, Medium, White, 25PK (38948)
- Dupont Disposable Clothing