Shop All Disposable Suits & Coveralls
Dupont
Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop
Mfr # TK586TLYLG000100
Zoro # G4751381
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level A (Training Purposes Only)
- Entry Front
- Disposable Clothing Size L
- Disposable Clothing Primary Material Tychem(R) 10000
- Chemical Resistant Glove Material Butyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TK586TLYLG000100
- Zoro # G4751381
- UPC # 888120010860
- Country of Origin United States
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | L |
Fits Chest Size | 46 3/4 in to 50 1/4 in |
Minimum Height | 69 in |
Maximum Height | 75 in |
Maximum Chest Size | 50 1/4 in |
Minimum Chest Size | 46 3/4 in |
Named Size | L |
Chest Size - Minimum | 45 3/4 in |
Height - Maximum | 75 in |
Chest Size - Maximum | 50 1/4 in |
Height - Minimum | 69 in |
Description
Encapsulated Suit, Anti-Static No, Attached Glove Material Butyl Rubber, Attached Glove Style Not Included, Chest Size - Maximum 50 1/4 in, Chest Size - Minimum 45 3/4 in, Closure Features Double Storm Flap, Closure Type Hook-and-Loop, Color Yellow, Cuff Style Attached Glove, Entry Location Front, EPA Protection Level Not Rated, External Glove Material Butyl Rubber, Face Shield Style Wide, Features Vapor Tight Zipper, Foot Type Attached Sock, Boot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disp LabCoat, Polyethylene, White, 4XL, PK30 (TY211SWH4X003000)
- GUARDIAN EQUIPMENT Inspection Tag, PK20 (250-060R)
- KENT SAFETY Life Vest, Vinyl Dip Work, Orange (151200-200-004-13)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H (410KARED)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD127SWB2X0025CM)
- DUPONT Disposable Clothing, M, White, Tyvek, Zipper (CVZ11-M)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL122TWHMD000600)
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL125TWHLG000600)
- DUPONT Hooded Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY127SWH3X0025VP)
- DUPONT Hooded Disposable Coverall, 25 PK, White, SMS, Zipper (PB122SWH2X002500)
- LAKELAND Coveralls, 25 PK, White, SMS, Zipper (COL412-2X)
- Dupont Disposable Suits & Coveralls