Shop All Disposable Suits & Coveralls
Dupont
Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop
Mfr # TK554TLY3X00015C
Zoro # G2007113
Free Shipping & Returns
$1,232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level A
- Disposable Clothing Size 3XL
- Entry Front
- Disposable Clothing Primary Material Tychem(R) 10000
- Chemical Resistant Glove Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupont
- MFR # TK554TLY3X00015C
- Zoro # G2007113
- UPC # 888120010440
- Country of Origin United States
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | 3XL |
Fits Waist Size | 49-3/4" to 53-1/4" |
Fits Chest Size | 49 3/4 in to 53 1/4 in |
Minimum Height | 75 in |
Maximum Chest Size | 53 1/4 in |
Maximum Height | 77 in |
Minimum Chest Size | 49 3/4 in |
Chest Size - Maximum | 53 1/4 in |
Chest Size - Minimum | 49 3/4 in |
Height - Minimum | 75 in |
Named Size | 3XL |
Height - Maximum | 77 in |
Description
Encapsulated Suit, Anti-Static No, Attached Glove Material Butyl Rubber, Attached Glove Style Inner/Outer, Chest Size - Maximum 53 1/4 in, Chest Size - Minimum 49 3/4 in, Closure Features Double Storm Flap, Closure Type Hook-and-Loop, Color Yellow, Cuff Style Attached Glove, Entry Location Front, EPA Protection Level A, External Glove Material Butyl Rubber, Face Shield Style Wide, Features Vapor Tight Zipper, Foot Type Attached Sock, Boot
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Extinguisher Instructions Sign, Pk100 (PCIABC)
- UNCLE MIKES Ultra Duty Belt, Kodra, Black, M (87771)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-5X)
- 3M E-A-R EXPRESS Pod Plugs Disposable Corded Ear Plugs, NRR 25 dB, Asst Colors, 100 Pairs (311-1115)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYL3X001200)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWH2X001200)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL125BWHMD001200)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC122TYL2X000400)
- DUPONT Hooded Disposable Coverall, M, 25 PK, White, SMS, Zipper (PB127SWHMD002500)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL127BWH2X001200)
- TYCHEM Hooded Coverall, 4 PK, Green, Tychem(R) 2000 SFR, Adhesive (QS128TGRMD000400)
- Dupont Disposable Clothing