Shop All Disposable Suits & Coveralls
Dupont
Encapsulated Suit, Tan, Tychem(R) Responder(R) CSM, Hook-and-Loop
Mfr # RC550TTN4X00017C
Zoro # G2007089
product price: $3,487.99
/ea
Free Shipping & Returns
$3,487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level A
- Disposable Clothing Size 4XL
- Entry Front
- Disposable Clothing Primary Material Tychem(R) Responder(R) CSM
- Series Tychem(R) Responder(R) CSM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # RC550TTN4X00017C
- Zoro # G2007089
- UPC # 888120007990
- Country of Origin United States
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | 4XL |
Fits Waist Size | 52-3/4" to 56-1/4" |
Fits Chest Size | 52-3/4 in to 56-1/4 in |
Minimum Height | 77 in |
Maximum Height | 79 in |
Height - Maximum | 79 in |
Chest Size - Minimum | 58 3/4 in |
Named Size | 4XL |
Chest Size - Maximum | 62 1/4 in |
Height - Minimum | 77 in |
Description
Encapsulated Suit, Anti-Static No, Attached Glove Material Butyl Rubber, Chest Size - Maximum 62 1/4 in, Chest Size - Minimum 58 3/4 in, Closure Features Double Storm Flap, Closure Type Hook-and-Loop, Color Tan, Entry Location Front, EPA Protection Level A, Face Shield Style Standard, Features Vapor Tight Zipper, Foot Type Attached Sock, Boot, Height - Maximum 79 in, Height - Minimum 77 in, High-Visibility No, Includes Gloves Yes, Includes Outer Boot Flaps Yes, Includes Socks Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Small 13 in Blue 14 mil Nitrile Gloves w/ Grip, PK144 (50-N140B/S)
- LYLE Refl Decal Danger High Voltage, 5"x3-1/2", Width: 5 in (LCU4-0445-RD_5X3.5)
- GASCO Calibration Gas, Air, Carbon Dioxide, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-36-5)
- JUSTRITE Cleaning/Dip Tank, Benchtop, 3-1/2 gal. (27603)
- DUPONT Collared Disposable Coverall, 3XL, 25 PK, Blue, SMS, Zipper (PB120SBU3X002500)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY121SWH6X0025NS)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3122TTN3X000600)
- DUPONT Coverall, 25 PK, White, Spunbonded Polyethylene, Zipper (IC253BWHXL00250S)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB120SWHLG002500)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYLMD001200)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF169TGY3X000600)
- Dupont Workwear and Protective Clothing