Shop All Disposable Suits & Coveralls
Dupont
Encapsulated Suit, Tan, Tychem(R) Responder(R) CSM, Double Storm Flap, Hook-and-Loop
Mfr # RC550TTNXL00017S
Zoro # G2007192
original price:
$2,727.00
9% off
new price: $2,479.99
/ea
Free Shipping & Returns
$2,479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level A
- Entry Front
- Disposable Clothing Size XL
- Disposable Clothing Primary Material Tychem(R) Responder(R) CSM
- Chemical Resistant Glove Material Butyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # RC550TTNXL00017S
- Zoro # G2007192
- UPC # 888120008034
- Country of Origin United States
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | XL |
Fits Chest Size | 46-3/4 in to 50-1/4 in |
Fits Waist Size | 46-3/4" to 50-1/4" |
Minimum Height | 69 in |
Maximum Height | 75 in |
Chest Size - Minimum | 52 3/4 in |
Height - Maximum | 75 in |
Height - Minimum | 69 in |
Chest Size - Maximum | 56 1/4 in |
Named Size | XL |
Description
Encapsulated Suit, Attached Glove Material Butyl Rubber, Chest Size - Maximum 56 1/4 in, Chest Size - Minimum 52 3/4 in, Closure Features Double Storm Flap, Closure Type Hook-and-Loop, Color Tan, Entry Location Front, EPA Protection Level A, Face Shield Style Standard, Features Vapor Tight Zipper, Foot Type Attached Sock, Boot, Height - Maximum 75 in, Height - Minimum 69 in, High-Visibility No, Includes Gloves Yes, Includes Outer Boot Flaps Yes, Includes Socks Yes, Includes Thumb Loops No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY NFPA Placrd, 2-1/2inHx2-1/2inW, Vinyl, PK10 (58500)
- TINGLEY Cold Gear Type O Overall, XL (O28223C)
- PIP Hi-Visibility Vest, 8 Pockets, Org, XXL (302-0500-ORG/2X)
- M.L.KISHIG Cls 2 Lime/Blk Btm Vest Xxxl, 3Xl (1509 2X-3X)
- DUPONT Encapsulated Suit, Tan, Tychem(R) Responder(R) CSM, Hook-and-Loop (RC550TTNLG00017S)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY120SWH3X0025NF)
- DUPONT DuPont Tyvek 400 Coverall, Hood, Elastic Wrist & Ankle, Stormflap, White, 3X, 25/Qty (TY127SWH3X002500)
- DUPONT DuPont Tychem 2000 Coverall Hood & Socks/Boots, Bound Seam, Yellow, XL, 12/Qty (QC122BYLXL001200)
- DUPONT Hooded Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY122SWHMD0006G1)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL127BWHMD001200)
- 3M Hooded Disposable Coveralls, 4X, 25 PK, White, Non-Porous Film Laminate, Zipper (49811)
- Dupont Workwear and Protective Clothing