Shop All Disposable Suits & Coveralls
Dupont
Encapsulated Suit, 6 PK, Tan, Tychem(R) 5000, Zipper
Mfr # C3528TTNMD000600
Zoro # G2850051
product price: $988.99
/pk 6, $164.83/ea
Free Shipping & Returns
$988.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Resistant Glove Material Butyl
- Cuff Styles Elastic
- Lens Height 20 1/8 in
- Lens Color Clear
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # C3528TTNMD000600
- Zoro # G2850051
- UPC # 888120004180
- Country of Origin United States
- Category Disposable Suits & Coveralls
Dimensions
Lens Height | 20 1/8 in |
Fits Chest Size | 45 1/4 in to 48 3/4 in |
Disposable Clothing Size | M |
Lens Width | 21 3/4 in |
Fits Waist Size | 45-1/4" to 48-3/4" |
Maximum Height | 69 in |
Minimum Height | 60 in |
Maximum Chest Size | 48 3/4 in |
Minimum Chest Size | 45 1/4 in |
Height - Maximum | 69 in |
Chest Size - Minimum | 45 1/4 in |
Chest Size - Maximum | 48 3/4 in |
Named Size | M |
Height - Minimum | 5 ft |
Description
Encapsulated Suit, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Chest Size - Maximum 48 3/4 in, Chest Size - Minimum 45 1/4 in, Closure Features Double Storm Flap, Closure Type Hook-and-Loop, Color Tan, Cuff Style Elastic, Entry Location Rear, EPA Protection Level B, Face Shield Style Standard, Features Vapor Tight Zipper, Foot Type Attached Sock, Boot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Safety Eyewear - Premium Glasses (460601)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-1/4"H (3LHYLW)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, L (3RUX7)
- 3M SCOTT SCBA Cylinder, 2216 psi, Aluminum, Yellow (804101-01)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) 800, Adhesive (TJ198TWH4X0025PI)
- DUPONT Tyvek 400 Collared Disposable Coveralls, Medium, Open Wrists and Ankles, Serged Seam, White, 25 Pack (TY120SWHMD002500)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYL3X001200)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWH4X002500)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY120SWH5X0025NF)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC127TYL5X000400)
- ZORO SELECT Hooded Disposable Coveralls, 2XL, 25 PK, White, Polyethylene Film Over Spunbonded Polypropylene (17122 2X)
- Dupont Disposable Clothing