Shop All Disposable Suits & Coveralls
Dupont
Encapsulated Suit, 6 PK, Tan, Tychem(R) 5000, Zipper
Mfr # C3526TTNXL000600
Zoro # G2850088
Free Shipping & Returns
$800.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sock Material Tychem(R) 5000
- Inseam 31 1/2 in
- Color Tan
- Seam Style Taped
- Material Tychem(R) 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupont
- MFR # C3526TTNXL000600
- Zoro # G2850088
- UPC # 888120004135
- Country of Origin United States
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | XL |
Lens Height | 20 1/8 in |
Fits Waist Size | 54-1/4" to 57-3/4" |
Fits Chest Size | 54 1/4 in to 57 3/4 in |
Lens Width | 21 3/4 in |
Minimum Chest Size | 54 1/4 in |
Maximum Height | 75 in |
Maximum Chest Size | 57 3/4 in |
Minimum Height | 69 in |
Chest Size - Minimum | 54 1/4 in |
Chest Size - Maximum | 57 3/4 in |
Height - Minimum | 69 in |
Height - Maximum | 75 in |
Named Size | XL |
Description
Encapsulated Suit, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Chest Size - Maximum 57 3/4 in, Chest Size - Minimum 54 1/4 in, Closure Features Double Storm Flap, Closure Type Hook-and-Loop, Color Tan, Cuff Style Elastic, Entry Location Rear, EPA Protection Level B, Face Shield Style Standard, Features Vapor Tight Zipper, Foot Type Attached Sock, Boot
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISWERX Hi-Vis SS T-Shirt w-Pocket - ANSI CL2 LG (127-22003)
- CRITICAL COVER MaxGrip® Boot Covers, Anti-Skid Sole, Elastic Ankle, M, White, PK200 (BT-T5W15-B)
- CHILL-ITS BY ERGODYNE Chill-Its 6609 Terry Sweatband (12440)
- SINGING ROCK Singing Rock 497091 Profi Worker 3D Standard Harness - Medium Large (497091)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK587SLYLG000100)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWHXL0025NF)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC181SWHXL00250C)
- DUPONT Hooded Disposable Coverall, 25 PK, White, SMS, Zipper (PB122SWHXL002500)
- DUPONT Hooded Chemical Resistant Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF169TGYXL0006TV)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWHXL002500)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN2)
- Dupont Disposable Clothing