Shop All Disposable Suits & Coveralls
Dupont
Encapsulated Suit, 6 PK, Tan, Tychem(R) 5000, Zipper
Mfr # C3526TTNLG000600
Zoro # G2850097
product price: $762.99
/pk 6, $127.17/ea
Free Shipping & Returns
$762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Clothing Primary Material Tychem(R) 5000
- Series Tychem 5000
- Disposable Clothing Size L
- Sock Material Tychem(R) 5000
- Lens Height 20 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # C3526TTNLG000600
- Zoro # G2850097
- UPC # 888120004128
- Country of Origin United States
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | L |
Lens Height | 20 1/8 in |
Fits Waist Size | 51-1/4" to 54-3/4" |
Fits Chest Size | 51 1/4 in to 54 3/4 in |
Lens Width | 21 3/4 in |
Minimum Chest Size | 51 1/4 in |
Maximum Chest Size | 54 3/4 in |
Minimum Height | 69 in |
Maximum Height | 75 in |
Height - Minimum | 69 in |
Named Size | L |
Chest Size - Maximum | 54 3/4 in |
Height - Maximum | 75 in |
Chest Size - Minimum | 51 1/4 in |
Description
Encapsulated Suit, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Chest Size - Maximum 54 3/4 in, Chest Size - Minimum 51 1/4 in, Closure Features Double Storm Flap, Closure Type Hook-and-Loop, Color Tan, Cuff Style Elastic, Entry Location Rear, EPA Protection Level B, Face Shield Style Standard, Features Vapor Tight Zipper, Foot Type Attached Sock, Boot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL VF, Cut Resist Glove, A4, 10, 61DD61, PR (11-754VP)
- NMC Ped xing, 12x18,080 Dg Ref Alum (TM173DG)
- UMBO 21in Bouffant Caps Polypropylene - White, 1000/CS, 1000PK (H207-21W)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (16-377/XXL)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC180SWH2X002500)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY120SWHXL0025NF)
- DUPONT Collared Disposable Coveralls, XL, 25 PK, White, Microporous Film Laminate, Zipper (NG125SWHXL002500)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWH7X0025VP)
- DUPONT Pirelli Valve, Gray, PVC (9909000000000100)
- DUPONT Collared Disposable Coveralls, 6XL, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWH6X002500)
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL125TWHXL000600)
- Dupont Disposable Suits & Coveralls