Shop All Disposable Suits & Coveralls
Dupont
Encapsulated Suit, 6 PK, Tan, Tychem(R) 5000, Zipper
Mfr # C3526TTN3X000600
Zoro # G2850115
product price: $813.99
/pk 6, $135.67/ea
Free Shipping & Returns
$813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Height 20 1/8 in
- Material Tychem(R) 5000
- Fits Waist Size 60-1/4" to 63-3/4"
- Disposable Clothing Size 3XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # C3526TTN3X000600
- Zoro # G2850115
- UPC # 888120004159
- Country of Origin United States
- Category Disposable Suits & Coveralls
Dimensions
Lens Height | 20 1/8 in |
Fits Waist Size | 60-1/4" to 63-3/4" |
Disposable Clothing Size | 3XL |
Lens Width | 21 3/4 in |
Fits Chest Size | 60 1/4 in to 63 3/4 in |
Maximum Chest Size | 63 3/4 in |
Maximum Height | 77 in |
Minimum Chest Size | 60 1/4 in |
Minimum Height | 75 in |
Named Size | 3XL |
Height - Maximum | 77 in |
Chest Size - Maximum | 63 3/4 in |
Height - Minimum | 75 in |
Chest Size - Minimum | 60 1/4 in |
Description
Encapsulated Suit, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Chest Size - Maximum 63 3/4 in, Chest Size - Minimum 60 1/4 in, Closure Features Double Storm Flap, Closure Type Hook-and-Loop, Color Tan, Cuff Style Elastic, Entry Location Rear, EPA Protection Level B, Face Shield Style Standard, Features Vapor Tight Zipper, Foot Type Attached Sock, Boot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, KA, Red, 2"H, PK6 (48JT11)
- ERGODYNE Web Tool Tails, 3 1/2 in, Black (3700)
- PRESCO Polka Dot Flagging Tape (PDGBK)
- MAGID RainMaster Heavyweight PVC Raincoat, XXL (R2014-XXL)
- DUPONT DuPont Tyvek 400, Coverall, Serged Seams, Open Wrist & Ankles, White, MD, 25/Qty (TY120SWHMD002500)
- DUPONT Collared Disposable Coverall, L, 25 PK, Blue, SMS, Zipper (PB120SBULG002500)
- DUPONT Coverall, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC105SWHLG00250C)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGYXL000600)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL125BWH3X001200)
- DUPONT Tyvek 400 Collared Disposable Coveralls, Medium, Open Wrists and Ankles, Serged Seam, White, 25 Pack (TY120SWHMD002500)
- KEYSTONE SAFETY Polypropylene Coverall/Bunny Suit, Elastic Wrists, Attached Hood & Boots, Zipper Front, 2XL, 25/CS (CVL-NW-B-2XL)
- Dupont Disposable Suits & Coveralls