Shop All Disposable Suits & Coveralls
Dupont
Encapsulated Suit, 6 PK, Tan, Tychem(R) 5000, Zipper
Mfr # C3526TTN2X000600
Zoro # G2850121
product price: $790.99
/pk 6, $131.83/ea
Free Shipping & Returns
$790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Sock Material Tychem(R) 5000
- Lens Color Clear
- Entry Rear
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # C3526TTN2X000600
- Zoro # G2850121
- UPC # 888120004142
- Country of Origin United States
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 57 1/4 in to 60 3/4 in |
Fits Waist Size | 57-1/4" to 60-3/4" |
Disposable Clothing Size | 2XL |
Lens Width | 21 3/4 in |
Lens Height | 20 1/8 in |
Maximum Chest Size | 60 3/4 in |
Minimum Chest Size | 57 1/4 in |
Minimum Height | 75 in |
Maximum Height | 77 in |
Named Size | 2XL |
Height - Maximum | 77 in |
Height - Minimum | 75 in |
Chest Size - Maximum | 60 3/4 in |
Chest Size - Minimum | 57 1/4 in |
Description
Encapsulated Suit, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Chest Size - Maximum 60 3/4 in, Chest Size - Minimum 57 1/4 in, Closure Features Double Storm Flap, Closure Type Hook-and-Loop, Color Tan, Cuff Style Elastic, Entry Location Rear, EPA Protection Level B, Face Shield Style Standard, Features Vapor Tight Zipper, Foot Type Attached Sock, Boot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Thermally-Actuated Damper, For Use With Venting Cabinets (25777)
- FIFTHPULSE FMN1004, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, L, 200 PK, Black (FP-N-200-L-BLK-4.5)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (710SANF)
- SALISBURY Electrical Gloves, Class 0, Yellow, Sz10, PR (E011Y/10)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY198TWHXL0025PI)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYLLG001200)
- DUPONT Tyvek 400 Collared Disposable Coveralls, Medium, Open Wrists and Ankles, Serged Seam, White, 25 Pack (TY120SWHMD002500)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYLXL001200)
- DUPONT 4000 Coverall with Taped Seams - White - 3XL (DPT-SL125TWH3X)
- DUPONT Coveralls, 2 PK, Yellow, Tychem(R) 10000, Zipper (TK128TLYLG000200)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene Laminate, Polypropylene, Zipper (4510-XL)
- Dupont Disposable Clothing