Shop All Disposable Suits & Coveralls
Dupont
Encapsulated Suit, 6 PK, Tan, Tychem(R) 5000, Hook-and-Loop
Mfr # C3528TTN
Zoro # G3834774
product price: $1,039.99
/pk 6, $173.33/ea
Free Shipping & Returns
$1,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level B
- Entry Rear
- Disposable Clothing Size 2XL
- Disposable Clothing Primary Material Tychem(R) 5000
- Series Tychem 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # C3528TTN
- Zoro # G3834774
- Country of Origin United States
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | 2XL |
Fits Chest Size | 49 3/4 in to 53 1/4 in |
Lens Width | 21 3/4 in |
Lens Height | 20 1/8 in |
Maximum Height | 77 in |
Minimum Height | 75 in |
Minimum Chest Size | 49 3/4 in |
Maximum Chest Size | 53 1/4 in |
Height - Maximum | 77 in |
Height - Minimum | 75 in |
Chest Size - Minimum | 49 3/4 in |
Chest Size - Maximum | 53 1/4 in |
Named Size | 2XL |
Description
Encapsulated Suit, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Chest Size - Maximum 53 1/4 in, Chest Size - Minimum 49 3/4 in, Closure Features Double Storm Flap, Closure Type Hook-and-Loop, Color Tan, Cuff Style Elastic, Entry Location Rear, EPA Protection Level B, Face Shield Style Standard, Features Integrated Socks Composed of Garment Material, Foot Type Attached Sock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Thermal Protective Gloves, 14" Length, PR (07014)
- BSC PREFERRED 4'' x 36 yds. Yellow Tape Logic Solid Vinyl Safety Tape, 3PK (T94363PKY)
- STI Preformed Restraining Collar (WSC8RED)
- NMC Caution Low Overhead Clearance Sign, Bili, 14 in Height, 10 in Width, Rigid Plastic (ESC709RB)
- DUPONT DuPont Tyvek 400 Coverall, Hood, Elastic Wrist & Ankle, Stormflap, White, 2X, 25/Qty (TY127SWH2X002500)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY198TWHSM0025PI)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGRXL000400)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB120SWH3X002500)
- DUPONT Collared Disposable Coveralls, XL, 25 PK, White, Microporous Film Laminate, Zipper (NG125SWHXL002500)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYL3X001200)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYLLG001200)
- Dupont Disposable Suits & Coveralls