Shop All Disposable Suits & Coveralls
Dupont
Dupont DPT-SL125TWH4X 4000 Coverall with Taped Seams - White - 4XL
Mfr # DPT-SL125TWH4X
Zoro # G203796486
product price: $57.25
/ea
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # DPT-SL125TWH4X
- Zoro # G203796486
- UPC # 888120009031
- Country of Origin China
- Category Disposable Suits & Coveralls
Description
The DuPont Tychem 4000 Coverall provides strong chemical resistance against over 124 chemicals for at least 30 minutes. The rugged and durable fabric ensures that you are safe and protected from a broad range of chemicals. Stay dry and comfortable with features such as a storm flap preventing intrusion at the zipper, and elastic openings for a tight yet flexible fit.
Features- Taped seams provide strong chemical resistance against heavy liquid splashes
- A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing
- Laydown collar
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
- Elastic opening at wrist and ankle for tighter fit
- Seams: Taped
- Closure: Zipper
- Material: Tychem
- Clothing Type: Coveralls
- Size: 4XL
- Color: White
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG 1 gal Yellow Galvanized Steel Type I Safety Can Diesel (UI10SY)
- AMEREX Fire Extinguisher, 10B:C, Carbon Dioxide, 10 lb (330)
- EDGE EYEWEAR Safety Glasses, Orange Anti-Fog, Scratch-Resistant (XH610-TT)
- LYLE Notice Sign, 10x7 In., English, U1-1045-RD_10X7 (U1-1045-RD_10X7)
- DUPONT Coveralls, Gray, Tychem(R) 6000, Zipper (TF611TGY2X000111)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL125BWHMD001200)
- DUPONT Disposable Clothing, 4XL, White, Tyvek, Zipper (CVZ11-XXXXL)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Elastic Wrist, Large, White (TY122SWHLG0025VP)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGRLG000400)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWH5X002500)
- 3M Hooded Disposable Coveralls, White, SMMMS, Zipper (4520-XXL)
- Dupont Disposable Suits & Coveralls