Shop All Work Pants and Shorts
Dupont
Dupont 251-TY350S-L Tyvek Pants Elastic Waist
Mfr # 251-TY350S-L
Zoro # G003798789
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # 251-TY350S-L
- Zoro # G003798789
- UPC # 747925357122
- Country of Origin China
- Category Work Pants and Shorts
Description
Features
- Pants with open ankle and elastic at waist for easy donning and removal.
- Suitable for applications that do not require the full body coverage of a coverall.
- Sturdy pants provide a blend of comfort, protection and durability
- Size Group - Large
- Material - DuPont Tyvek
- Style - DuPont Tyvek Pants
- Color - White
- Width - 10 in.
- Closure Type - Elastic Waist; Serged Seams
- Height - 8 0.75 in.
- Length - 16 in.
- Item Weight - 8.03 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Circuit Breaker Lockout, Tie Bar (S3821)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 84434 (84434)
- AIR SYSTEMS INTL Filtration Panel (BB50-CO SCHRADER)
- PYRAMEX Behind the Head Earmuff, NRR: 22dB (VGBH9010C)
- DUPONT Dupont 251-TY273BWH Tyvek Apron; 28 x 36; White; Flashspun Polyethylene (251-TY273BWH)
- DUPONT Tyvek Pants Elastic Waist (251-TY350S-XXL)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 30 32)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 10 (64360)
- 5.11 Apex Pants, Size 35" x 34", Dark Navy (74434)
- CARHARTT BN3109 W Rggd Pro RF Lse Fit Cnvs Pnt (103938-211)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 34 30)
- Dupont Work Pants and Shorts