Shop All Disposable Suits & Coveralls
Dupont
Disposable Sleeve, Universal, 100 PK, White, Tyvek(R) 400, Elastic
Mfr # IC501BWH0001000B
Zoro # G5377696
product price: $121.99
/pk 100, $1.22/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Resistant To Barrier Against Dry Particles, Microorganisms and Non-Hazardous Liquids
- Cuff Style Elastic
- Cuff Styles Elastic Wrist and Bicep
- Series Tyvek(R) Isoclean(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # IC501BWH0001000B
- Zoro # G5377696
- UPC # 888120000960
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | Universal |
Length | 18" |
Sleeves Length | 18" |
Sleeve Length | 18 in |
Overall Length | 18 in |
Named Size | Universal |
Description
Disposable Sleeve, Cleanroom Class ISO 6 (Class 1,000) and above, Color White, FDA Compliant No, ISO Class ISO 6, Material Tyvek(R) 400, Latex-Free No, Overall Length 18 in, Packaging Bulk, Seam Style Bound, Series Tyvek(R) Isoclean(R), Sleeves Primary Material Tyvek(R) Isoclean(R), Thickness 5.4 mil, Federal 209E Clean Room Class 1,000, Shoulder Closure Elastic, Wrist Closure Elastic, Brand and Series Dupont, Garment Style Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP PMT Cotton Work Shirt Unisex, 2XL (SC3TGG RG XXL)
- DIXON Hex Nipple, FNSTxMNPT, 4-1/2 Inx4 In (FM45F40T)
- ESS Ballistic Safety Glasses, Gray Anti-Fog, Scratch-Resistant (EE9006-05)
- TOUGH DUCK Ultimate Duck Parka DKBRN, 3XLT (WJ344)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWH5X000600)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC120BYL3X001200)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Elastic Wrist, Large, White (TY122SWHLG0025VP)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK586SLY2X000100)
- DUPONT Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWHSM0025CS)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF169TGY3X000600)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWH4X0025NF)
- Dupont Workwear and Protective Clothing