Shop All Disposable Shirts and Jackets
Dupont
Disposable Shirt , 4Xl , White , Polyolefin , Snap Front
Mfr # TY303SWH4X005000
Zoro # G6147014
product price: $333.99
/pk 50, $6.68/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tyvek(R) 400
- Color White
- Closure Type Snap
- Fits Chest Size 52 1/4 in to 55 3/4 in
- Cuff Style Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY303SWH4X005000
- Zoro # G6147014
- UPC # 888120015223
- Country of Origin Multiple
- Category Disposable Shirts and Jackets
Dimensions
Size | 4XL |
Fits Chest Size | 52 1/4 in to 55 3/4 in |
Maximum Chest Size | 55.75 in |
Minimum Chest Size | 52.25 in |
Sleeve Length Type | Long |
Overall Length | 42 in |
Chest Size - Maximum | 55 3/4 in |
Named Size | 4XL |
Chest Size - Minimum | 52 1/4 in |
Description
Disposable Shirt, Anti-Static No, Chest Size - Maximum 55 3/4 in, Chest Size - Minimum 52 1/4 in, Closure Type Snap, Collar Style Plain, Color White, Cuff Style Open, Gas Tight No, Hazard Type Hazardous Liquids, High-Visibility No, Liquid Dispersal Type Splash, Liquid Tight No, Material Tyvek(R) 400, Material Weight 1.2 oz/sq yd, Named Size 4XL, Neck Style Collar, Overall Length 42 in, Reduced Spray Yes, Seam Style Serged, Series Tyvek 400, Sleeve Length Type Long, Spray Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Work Shoes, 10-1/2 Size, Blk, Alloy, Mens, PR (FE2020)
- 3M Versaflo High Durability Belt, Leather, 53" (TR-326)
- BROTHER Label, Black/Pink, .47" x 26.2 ft. (ME31)
- PIP MaxiFlex Seamless Knits, ATG, XL, PK12 (34-876/XL)
- DUPONT Disposable Shirt , L , White , Polyolefin , Snap Front (TY303SWHLG005000)
- DUPONT Disposable Shirt , 7XL , White , Tyvek(R) 400 , snaps (TY303SWH7X005000)
- DUPONT Disposable Shirt , Xl , White , Polyolefin , Snap Front (TY303SWHXL005000)
- DUPONT Disposable Collared Shirt , 2XL , White , Polyolefin , Snap Front (TY303SWH2X0012G1)
- DUPONT Disposable Shirt , 2XL , White , Polyolefin , Snap Front (TY303SWH2X0050VP)
- DUPONT Tyvek Isoclean Disposable Frock, L, White, PK30 (IC262SWHLG00300B)
- DUPONT Disposable Collared Shirt , Xl , White , Polyolefin , Snap Front (TY303SWHXL0012G1)
- Dupont Workwear and Protective Clothing