Shop All Disposable Shirts and Jackets
Dupont
Disposable Shirt , 2XL , White , Polyolefin , Snap Front
Mfr # TY303SWH2X005000
Zoro # G5375325
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tyvek(R) 400
- Color White
- Closure Type Snap
- Fits Chest Size 44 1/4 in to 47 3/4 in
- Cuff Style Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupont
- MFR # TY303SWH2X005000
- Zoro # G5375325
- UPC # 888120015209
- Country of Origin Multiple
- Category Disposable Shirts and Jackets
Dimensions
Size | 2XL |
Fits Chest Size | 44 1/4 in to 47 3/4 in |
Maximum Chest Size | 47.75 in |
Minimum Chest Size | 44.25 in |
Sleeve Length Type | Long |
Overall Length | 36 1/2 in |
Named Size | 2XL |
Chest Size - Minimum | 44 1/4 in |
Chest Size - Maximum | 47 3/4 in |
Description
Disposable Shirt, Anti-Static No, Chest Size - Maximum 47 3/4 in, Chest Size - Minimum 44 1/4 in, Closure Type Snap, Collar Style Plain, Color White, Cuff Style Open, Gas Tight No, Hazard Type Hazardous Liquids, High-Visibility No, Liquid Dispersal Type Splash, Liquid Tight No, Material Tyvek(R) 400, Material Weight 1.2 oz/sq yd, Named Size 2XL, Neck Style Collar, Overall Length 36 1/2 in, Reduced Spray Yes, Seam Style Serged, Series Tyvek 400, Sleeve Length Type Long, Spray Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Keep Out Tree Preservation Sign, Portrait (OS-NS-D-57-V-13859)
- MILWAUKEE TOOL Safety Helmet (48-73-1379)
- ACCUFORM RTK Centre, Board, 24x30 In (ZRS341)
- FALLTECH 9 ft LEADING EDGE CABLE SRL TWIN-LEG (83909TP3)
- DUPONT Disposable Shirt , M , White , Polyolefin , Snap Front (TY303SWHMD005000)
- DUPONT Disposable Shirt , Xl , White , Polyolefin , Snap Front (TY303SWHXL005000)
- DUPONT Disposable Shirt , L , White , Polyolefin , Snap Front (TY303SWHLG005000)
- DUPONT Disposable Collared Shirt , 3XL , White , Polyolefin , Snap Front (TY303SWH3X0012G1)
- DUPONT Disposable Collared Shirt , Xl , White , Polyolefin , Snap Front (TY303SWHXL0012G1)
- DUPONT Disposable Shirt , 3XL , White , Polyolefin , Snap Front (TY303SWH3X0050VP)
- CONDOR Disposable Collared Shirt , 2XL , White , polypropylene , Snap (2KTR1)
- Dupont Disposable Shirts and Jackets