Shop All Disposable Pants
Dupont
Disposable Pants , Xl , White , Polyolefin , Elastic Waist
Mfr # TY350SWHXL005000
Zoro # G5372945
original price:
$287.99
30% off
new price: $198.99
/pk 50, $3.98/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Tyvek(R) 400
- Waist Closure Elastic
- Closure Type Elastic Waist
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY350SWHXL005000
- Zoro # G5372945
- UPC # 888120015353
- Country of Origin Multiple
- Category Disposable Pants
Dimensions
Size | XL |
Fits Waist Size | XL |
Minimum Height | 64 in |
Maximum Height | 67 in |
Height - Maximum | 67 in |
Height - Minimum | 64 in |
Named Size | XL |
Description
Disposable Pants, Ankle Closure Open, Anti-Static No, Color White, Hazard Type Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 64 in, High-Visibility No, Inseam 28 3/4 in, Liquid Dispersal Type Spray, Liquid Tight Yes, Material Tyvek(R) 400, Material Weight 1.2 oz/sq yd, Named Size XL, Number of Pockets 0, Seam Style Serged, Series Tyvek 400, Specialized Hazard Type Not Applicable, Standards ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Disposable Corded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 150 Pairs, Blue, White (6881)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, L/XL, Kevlar(R)/Nomex(R) (850K/UBL)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S050X125VAM)
- OAKLEY Glove, L, Black, Hook and Loop, Tactical (FOS900167-001-L)
- DUPONT Disposable Pants , 4Xl , White , Polyolefin , Elastic Waist (TY350SWH4X005000)
- DUPONT Disposable Pants , 3XL , White , Polyolefin , Elastic Waist (TY350SWH3X005000)
- DUPONT Disposable Pants , L , White , Polyolefin , Elastic Waist (TY350SWHLG005000)
- DUPONT Tyvek TY350SWH Disposable Pants with Elastic Waist, L (P11-L)
- DUPONT Disposable Pants , S , White , Polyolefin , Elastic Waist (TY350SWHSM005000)
- DUPONT Tyvek 400 Pants (TY350SWHLG0050VP)
- DUPONT Tyvek 400 Disposable Pants, XL, Elastic Waist, Serged Seams, White, Indiv Packaged (TY350SWHXL0050VP)
- Dupont Disposable Clothing