Shop All Disposable Pants
Dupont
Disposable Pants , S , White , Polyolefin , Elastic Waist
Mfr # TY350SWHSM005000
Zoro # G5371344
product price: $206.99
/pk 50, $4.14/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Tyvek(R) 400
- Waist Closure Elastic
- Seam Style Serged
- Closure Type Elastic Waist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY350SWHSM005000
- Zoro # G5371344
- UPC # 888120015322
- Country of Origin Multiple
- Category Disposable Pants
Dimensions
Size | S |
Fits Waist Size | S |
Maximum Height | 61 in |
Minimum Height | 58 in |
Named Size | S |
Height - Minimum | 58 in |
Height - Maximum | 61 in |
Description
Disposable Pants, Ankle Closure Open, Anti-Static No, Color White, Hazard Type Hazardous Liquids, Height - Maximum 61 in, Height - Minimum 58 in, High-Visibility No, Inseam 27 in, Liquid Dispersal Type Spray, Liquid Tight Yes, Material Tyvek(R) 400, Material Weight 1.2 oz/sq yd, Named Size S, Number of Pockets 0, Seam Style Serged, Series Tyvek 400, Specialized Hazard Type Not Applicable, Standards ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, Sterilization Status Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Size 12 Men's Chelsea Boot Steel Work Boot, Black (FE690)
- DICKIES Regular Jeans, 32 in. Inseam, 36 in. Waist (C993RB 36 32)
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 150)
- N-FERNO BY ERGODYNE Balaclava with Zipper, Universal, Black (6893Z)
- DUPONT Disposable Pants , 5XL , White , Tyvek(R) 400 , Elastic Waist (TY350SWH5X005000)
- DUPONT Disposable Pants , Xl , White , Polyolefin , Elastic Waist (TY350SWHXL0012G1)
- DUPONT Tyvek 400 Pants (TY350SWHLG0050VP)
- DUPONT Disposable Pants , L , White , Polyolefin , Elastic Waist (TY350SWHLG005000)
- DUPONT Tyvek 400 Disposable Pants, M, Elastic Waist, Serged Seams, White, Indiv Packaged (TY350SWHMD0050VP)
- DUPONT Tyvek 400 Pants (TY350SWH2X0050VP)
- DUPONT Tyvek TY350SWH Disposable Pants with Elastic Waist, L (P11-L)
- Dupont Workwear and Protective Clothing