Shop All Disposable Pants
Dupont
Disposable Pants , M , White , Polyolefin , Elastic Waist
Mfr # TY350SWHMD005000
Zoro # G5372936
product price: $188.99
/pk 50, $3.78/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Tyvek(R) 400
- Waist Closure Elastic
- Seam Style Serged
- Closure Type Elastic Waist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY350SWHMD005000
- Zoro # G5372936
- UPC # 888120015339
- Country of Origin Multiple
- Category Disposable Pants
Dimensions
Size | M |
Fits Waist Size | M |
Maximum Height | 63 in |
Minimum Height | 60 in |
Height - Minimum | 60 in |
Named Size | M |
Height - Maximum | 63 in |
Description
Disposable Pants, Ankle Closure Open, Anti-Static No, Color White, Hazard Type Hazardous Liquids, Height - Maximum 63 in, Height - Minimum 60 in, High-Visibility No, Inseam 27 1/2 in, Liquid Dispersal Type Spray, Liquid Tight Yes, Material Tyvek(R) 400, Material Weight 1.2 oz/sq yd, Named Size M, Number of Pockets 0, Seam Style Serged, Series Tyvek 400, Specialized Hazard Type Not Applicable, Standards ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Turnout Coverall, Tan, L (FS1C007000L)
- ZORO SELECT Texas Flagging Tape, Pnk, 300ft x 1-3/16In (TXP-200)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (48-101-VEND)
- TIMBERLAND PRO Size 12 Men's 8 in Work Boot Alloy Work Boot, Brown (89649)
- DUPONT Disposable Pants , 3XL , White , Polyolefin , Elastic Waist (TY350SWH3X005000)
- DUPONT Disposable Pants , 4Xl , White , Polyolefin , Elastic Waist (TY350SWH4X005000)
- DUPONT Disposable Pants , L , White , Polyolefin , Elastic Waist (TY350SWHLG005000)
- DUPONT Tyvek 400 Pants (TY350SWH2X0050VP)
- DUPONT Tyvek 400 Pants (TY350SWHLG0050VP)
- DUPONT Tyvek 400 Pants (TY350SWHXL0050VP)
- DUPONT Tyvek 400 Disposable Pants, 2XL, Elastic Waist, Serged Seams, White, Indiv Packaged (TY350SWH2X0050VP)
- Dupont Disposable Clothing