Shop All Disposable Pants
Dupont
Disposable Pants , 5XL , White , Tyvek(R) 400 , Elastic Waist
Mfr # TY350SWH5X005000
Zoro # G5371353
product price: $266.99
/pk 50, $5.34/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Tyvek(R) 400
- Waist Closure Elastic
- Closure Type Elastic Waist
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY350SWH5X005000
- Zoro # G5371353
- UPC # 888120015391
- Country of Origin Multiple
- Category Disposable Pants
Dimensions
Size | 5XL |
Fits Waist Size | 5XL |
Minimum Height | 72 in |
Maximum Height | 75 in |
Height - Minimum | 72 in |
Named Size | 5XL |
Height - Maximum | 75 in |
Description
Disposable Pants, Ankle Closure Open, Anti-Static No, Color White, Hazard Type Hazardous Liquids, Height - Maximum 75 in, Height - Minimum 72 in, High-Visibility No, Inseam 31 1/2 in, Liquid Dispersal Type Spray, Liquid Tight Yes, Material Tyvek(R) 400, Material Weight 1.2 oz/sq yd, Named Size 5XL, Number of Pockets 0, Seam Style Serged, Series Tyvek 400, Specialized Hazard Type Not Applicable, Standards ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Heavy Duty Gloves, X-Large (60601)
- DEWALT DEWALT DPG212 Performance Driver Hybrid Glove, Glove Size: XL (DPG212XL)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0026YB)
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 11, 1 Pair (75126/11)
- DUPONT Tyvek 400 Pants (TY350SWHXL0050VP)
- DUPONT Disposable Pants , L , White , Polyolefin , Elastic Waist (TY350SWHLG005000)
- DUPONT Disposable Pants , 3XL , White , Polyolefin , Elastic Waist (TY350SWH3X005000)
- DUPONT Disposable Pants , 2XL , White , Polyolefin , Elastic Waist (TY350SWH2X005000)
- DUPONT Tyvek TY350SWH Disposable Pants with Elastic Waist, XL (P11-XL)
- DUPONT Tyvek 400 Pants (TY350SWHMD0050VP)
- ZORO SELECT Disposable Pants , Xl , White , Microporous Fabric , Elastic Waist (PANT-KG-XL)
- Dupont Workwear and Protective Clothing