Shop All Disposable Lab Coats
Dupont
Disposable Lab Coat, XL, White, PK30
Mfr # TY212SWHXL0030VP
Zoro # G1945111
product price: $174.99
/pk 30, $5.83/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Tyvek(R) 400
- Size XL
- Named Size XL
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY212SWHXL0030VP
- Zoro # G1945111
- UPC # 888120001523
- Country of Origin Viet Nam
- Category Disposable Lab Coats
Dimensions
Size | XL |
Named Size | XL |
Length | 39 in |
Fits Chest Size | 41 3/4 in to 45 1/4 in |
Overall Length | 34 1/2 in |
Chest Size - Maximum | 45 1/4 in |
Height - Minimum | 68 in |
Chest Size - Minimum | 41 3/4 in |
Height - Maximum | 74 in |
Details
Item | Disposable Lab Coat |
Color | White |
Material | Tyvek(R) 400 |
Closure Type | Snaps |
Number of Pockets | 2 |
Seam Style | Serged |
Thickness | 5.9 mil |
Cuff Style | Open |
Fabric Weight | 1.2 oz |
Wrist Closure | Open |
Attached Hood | No |
Standards | ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529 |
Collar Style | Plain |
Product Type | Lab Coat |
Material Weight | 1.2 oz/sq yd |
Description
Disposable Lab Coat, Attached Hood No, Chest Size - Maximum 45 1/4 in, Chest Size - Minimum 41 3/4 in, Closure Type Snaps, Collar Style Plain, Color White, Height - Maximum 74 in, Height - Minimum 68 in, Material Tyvek(R) 400, Material Weight 1.2 oz/sq yd, Named Size XL, Number of Pockets 2, Overall Length 34 1/2 in, Product Type Lab Coat, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN TIG Welding Gloves, 24C Series, Premium Kidskin Palm, Straight Thumb, 4 in Gauntlet Cuff, White, M (24CM)
- SIGNMISSION Safety Sign, OSHA Danger, 12" Height, Rigid Plastic, Herbicide Storage Area, Landscape (OS-DS-P-1218-L-1974)
- ZORO SELECT Traffic Cone, 5 lb., Orange Cone Color (RS70025C3M6)
- GEARWRENCH Extra Large Kneeling Pad (86996)
- DUPONT Disp LabCoat, Polyethylene, White, 2XL, PK30 (TY216SWH2X003000)
- DUPONT Tyvek 400 Lab Coat, Snap Front, White, L, PK30 (TY211SWHLG003000)
- DUPONT Proclean® Disposable Frock, 2XL, White, PK30 (PC270SWH2X00300B)
- DUPONT Disposable Lab Coat, 3XL, White, PK30 (PB219SWH3X003000)
- DUPONT Disp. Coat, L, Proclean, White, PK30 (PC270SWHLG00300B)
- DUPONT Lab Jacket, 2XL, Tan, Tychem(R) 5000, PK6 (C3670TTN2X000600)
- DUPONT Disposabl Lb Coat, 3XL, Wht, Tyvek(R), PK30 (IC264SWH3X00300B)
- Dupont Disposable Lab Coats