Shop All Disposable Lab Coats
Dupont
Disposable Lab Coat, S, White, PK30
Mfr # TY212SWHSM0030NF
Zoro # G0708009
product price: $170.99
/pk 30, $5.70/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Named Size S
- Number of Pockets 2
- Seam Style Serged
- Cuff Style Open
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY212SWHSM0030NF
- Zoro # G0708009
- UPC # 888120014998
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Named Size | S |
Size | S |
Fits Chest Size | 32 1/4 in to 35 3/4 in |
Length | 31 in |
Overall Length | 30 1/2 in |
Chest Size - Minimum | 32 1/4 in |
Chest Size - Maximum | 35 3/4 in |
Height - Maximum | 67 in |
Height - Minimum | 5 ft |
Details
Item | Disposable Lab Coat |
Number of Pockets | 2 |
Seam Style | Serged |
Cuff Style | Open |
Color | White |
Material | Tyvek(R) 400 |
Closure Type | Snaps |
Thickness | 5.9 mil |
Standards | ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529 |
Fabric Weight | 1.2 oz |
Attached Hood | No |
Wrist Closure | Open |
Collar Style | Plain |
Product Type | Lab Coat |
Material Weight | 1.2 oz/sq yd |
Description
Disposable Lab Coat, Attached Hood No, Chest Size - Maximum 35 3/4 in, Chest Size - Minimum 32 1/4 in, Closure Type Snaps, Collar Style Plain, Color White, Height - Maximum 67 in, Height - Minimum 5 ft, Material Tyvek(R) 400, Material Weight 1.2 oz/sq yd, Named Size S, Number of Pockets 2, Overall Length 30 1/2 in, Product Type Lab Coat, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, M, 1 PR (4026-M (8))
- CONDOR Drain Seal, 36inLx36inWx1/4in Thick, Yllw (48FZ09)
- DANNER Size 14 Men's 8 in Work Boot Alloy Work Boot, Black (17311-14EE)
- SAFETY WORKS Safety Works 34-874TM Maxiflex Ultimate Nitrile Glove - Medium (34-874TM)
- DUPONT Disposabl Lb Coat, 3XL, Wht, Tyvek(R), PK30 (IC264SWH3X00300B)
- DUPONT Tyvek 400 Labcoat, Snap Front, 2 Pockets, PK30 (TY211SWHXL003000)
- DUPONT Disp. Lab Coat, XL, Tyvek400, White, PK30 (TY210SWHXL003000)
- DUPONT Tyvek 400 Labcoat, Snap Front, 2 Pockets, PK30 (TY211SWH3X003000)
- DUPONT Disp. Lab Coat, 2XL, Tyvek 400, White, PK30 (TY210SWH2X003000)
- DUPONT Tyvek Isoclean Disposable Frock, XL, White, PK30 (IC262SWHXL00300B)
- KEYSTONE SAFETY KeyGuard® Lab Coat, 3 Pockets, Elastic Wrists, Snap Front, Single Collar, White, MD 30/Case (LC3-WE-KG-MD)
- Dupont Disposable Lab Coats