Shop All Disposable Lab Coats
Dupont
Disposable Lab Coat, M, White, PK30
Mfr # TY212SWHMD0030VP
Zoro # G1945163
product price: $196.99
/pk 30, $6.57/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Tyvek(R) 400
- Size M
- Named Size M
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY212SWHMD0030VP
- Zoro # G1945163
- UPC # 888120001509
- Country of Origin Viet Nam
- Category Disposable Lab Coats
Dimensions
Size | M |
Named Size | M |
Fits Chest Size | 35 1/4 in to 38 3/4 in |
Length | 34 in |
Overall Length | 32 in |
Chest Size - Minimum | 35 1/4 in |
Chest Size - Maximum | 38 3/4 in |
Height - Minimum | 63 in |
Height - Maximum | 67 in |
Details
Item | Disposable Lab Coat |
Color | White |
Material | Tyvek(R) 400 |
Closure Type | Snaps |
Number of Pockets | 2 |
Seam Style | Serged |
Thickness | 5.9 mil |
Cuff Style | Open |
Fabric Weight | 1.2 oz |
Attached Hood | No |
Wrist Closure | Open |
Standards | ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529 |
Collar Style | Plain |
Product Type | Lab Coat |
Material Weight | 1.2 oz/sq yd |
Description
Disposable Lab Coat, Attached Hood No, Chest Size - Maximum 38 3/4 in, Chest Size - Minimum 35 1/4 in, Closure Type Snaps, Collar Style Plain, Color White, Height - Maximum 67 in, Height - Minimum 63 in, Material Tyvek(R) 400, Material Weight 1.2 oz/sq yd, Named Size M, Number of Pockets 2, Overall Length 32 in, Product Type Lab Coat, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 3 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- ARIAT Size 8 Men's Western Boot Steel Work Boot, Brown (10014241)
- GSS SAFETY ONYX Surveyors Safety Vest, Black, M (1513-M)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Green, L, PR (KCCP-04-L)
- DUPONT Disposable Frock, 3XL, White, PK30 (TY210SWH3X0030VP)
- DUPONT Tyvek 400 Disp. Lab Coat, M, White, PK8 (TY212SWHMD0008G1)
- DUPONT Lab Coat, L, Proshield/Nexgen(R), PK30 (NG212SWHLG003000)
- DUPONT Tyvek Isoclean Cleanroom Lab Coat, XL, Wht, PK30 (IC263SWHXL00300B)
- DUPONT Lab Jacket, 2XL, Tan, Tychem(R) 5000, PK6 (C3670TTN2X000600)
- DUPONT Proclean® Frock, White, Elastic, XL, PK30 (PC271SWHXL00300B)
- CELLUCAP Disp. Coat, XL, Polypropylene, White (3317XGRA)
- Dupont Disposable Lab Coats