Shop All Disposable Lab Coats
Dupont
Disposable Lab Coat, M, Blue, PK30
Mfr # PB212SBUMD003000
Zoro # G6609388
product price: $67.55
/pk 30, $2.25/ea
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Cleanroom Class Not Rated
- Material ProShield(R)
- Size M
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # PB212SBUMD003000
- Zoro # G6609388
- UPC # 888120005934
- Country of Origin Viet Nam
- Category Disposable Lab Coats
Dimensions
Size | M |
Named Size | M |
Length | 34 in |
Fits Chest Size | 35 1/4 in to 38 3/4 in |
Maximum Chest Size | 35 3/4 in |
Overall Length | 32 in |
Maximum Height | 67 in |
Minimum Height | 63 in |
For Height | 63 in to 67 in |
Height - Minimum | 63 in |
Chest Size - Maximum | 38 3/4 in |
Chest Size - Minimum | 35 1/4 in |
Height - Maximum | 67 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 38 3/4 in, Chest Size - Minimum 35 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color Blue, Cuff Style Open, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 63 in, ISO Cleanroom Class Not Rated, Launderable No, Liquid Dispersal Type Splash, Material ProShield(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Welding Gloves, Black, 9, PR (WS-PLS-009)
- PIONEER Safety Vest, Hi-Vis, Orange, FR, L/XL (V2510850U-L/XL)
- C.H. HANSON Blank Tag, Round, Steel, PK10 (43192)
- FRED SILVER Half Dome Safety Mirror (H-DOME-ST-18)
- DUPONT Disposable Lab Coat, L, Blue, PK30 (PB212SBULG003000)
- DUPONT Disposable Lab Coat, XL, Blue, PK30 (PB212SBUXL003000)
- DUPONT Disposable Lab Coat, 2XL, Blue, PK30 (PB212SBU2X003000)
- DUPONT Disp. Lab Coat, 2XL, Tyvek 400, White, PK30 (TY210SWH2X003000)
- DUPONT Cleanroom Coat, 2XL, Tyvek(R), Wht, PK30 (IC263SWH2X00300B)
- DUPONT Tyvek 400 Disp. Lab Coat, 4XL, White, PK30 (TY212SWH4X003000)
- DUPONT Tyvek 400 Labcoat, Snap Front, 2 Pockets, PK30 (TY211SWHXL003000)
- Dupont Workwear and Protective Clothing