Shop All Disposable Lab Coats
Dupont
Disposable Lab Coat, L, White, PK30
Mfr # PB267SWHLG003000
Zoro # G6620457
original price:
$88.19
9% off
new price: $79.39
/pk 30, $2.65/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Cleanroom Class Not Rated
- Material ProShield(R)
- Size L
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # PB267SWHLG003000
- Zoro # G6620457
- UPC # 888120006184
- Country of Origin Viet Nam
- Category Disposable Lab Coats
Dimensions
Size | L |
Named Size | L |
Fits Chest Size | 40 3/4 in to 44 1/4 in |
Length | 42 in |
For Height | 65 in to 69 in |
Maximum Height | 69 in |
Maximum Chest Size | 44 1/4 in |
Minimum Height | 65 in |
Overall Length | 36 1/2 in |
Height - Maximum | 69 in |
Height - Minimum | 65 in |
Chest Size - Maximum | 44 1/4 in |
Chest Size - Minimum | 40 3/4 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 44 1/4 in, Chest Size - Minimum 40 3/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Features Extends to Knee, Set Sleeve, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 69 in, Height - Minimum 65 in, ISO Cleanroom Class Not Rated, Launderable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Raven, Nitrile Disposable Gloves, Textured, 7 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (SA66518)
- ERB SAFETY Safety Vest, Break-Away, Hi-Viz, Lime, L (63248)
- CONDOR First Aid Sign, 7" W x 10" H, 0.055" Thick, 471U01 (471U01)
- PIP Glove, Coated, Bk/Gray, Seamless, 3XL, PR (34-874/XXXL)
- DUPONT Lab Coat, S, White, ProShield(R), PK30 (PB267SWHSM003000)
- DUPONT Disposable Frock, 2XL, White, PK30 (IC264SWH2X00300C)
- DUPONT Disposable Frock, L, White, PK30 (IC264SWHLG00300C)
- DUPONT Disp Frock, Tyvek, White, XL, PK30 (IC270BWHXL003000)
- DUPONT Disposable Lab Coat, 2XL, White, PK30 (TY212SWH2X0030VP)
- DUPONT Disposable Lab Coat, XL, Blue, PK30 (PB212SBUXL003000)
- CONDOR Disposable Lab Coat, Basic SMS, Blue, M (31TV07)
- Dupont Disposable Clothing