Shop All Disposable Lab Coats
Dupont
Disposable Lab Coat, L, White, PK30
Mfr # PB219SWHLG003000
Zoro # G6620560
product price: $88.19
/pk 30, $2.94/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleanroom Class Not Rated
- Material ProShield(R)
- Size L
- Closure Type Snaps
- Number of Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # PB219SWHLG003000
- Zoro # G6620560
- UPC # 888120006115
- Country of Origin Viet Nam
- Category Disposable Lab Coats
Dimensions
Size | L |
Named Size | L |
Fits Chest Size | 36 1/4 in to 39 3/4 in |
Length | 38 in |
For Height | 65 in to 69 in |
Maximum Chest Size | 38 3/4 in |
Minimum Height | 65 in |
Overall Length | 33 1/4 in |
Maximum Height | 69 in |
Height - Maximum | 69 in |
Height - Minimum | 65 in |
Chest Size - Maximum | 39 3/4 in |
Chest Size - Minimum | 36 1/4 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 39 3/4 in, Chest Size - Minimum 36 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Knit, Color White, Cuff Style Elastic Knit, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 69 in, Height - Minimum 65 in, ISO Cleanroom Class Not Rated, Launderable No, Liquid Dispersal Type Splash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Xxxl Blk Rubb Overshoe (1300 3XL)
- STRANCO Inspection Label, English, Quality, PK350, TC-10943 (TC-10943)
- RED KAP Mens Charcoal Pant W/Side Elastic (PT60CH 42 30)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (450W STD RED)
- DUPONT Disposable Lab Coat, 4XL, White, PK30 (PB219SWH4X003000)
- DUPONT Disposable Lab Coat, XL, Blue, PK30 (PB219SBUXL003000)
- DUPONT Disposable Lab Coat, 3XL, White, PK30 (PB219SWH3X003000)
- DUPONT Tyvek Isoclean Disp Frock, White, 3X, PK30 (IC270BWH3X003000)
- DUPONT Tyvek 400 Disp. Lab Coat, 4XL, White, PK30 (TY210SWH4X003000)
- DUPONT Frock, M, Blue, ProShield(R), PK30 (PB271SBUMD003000)
- DUPONT Tyvek 400 Disp. Lab Coat, 3XL, White, PK30 (TY210SWH3X003000)
- Dupont Disposable Clothing