Shop All Disposable Lab Coats
Dupont
Disposable Lab Coat, 4XL, Blue, PK30
Mfr # PB271SBU4X003000
Zoro # G6620892
product price: $99.29
/pk 30, $3.31/ea
Free Shipping & Returns
$99.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleanroom Class Not Rated
- Material ProShield(R)
- Size 4XL
- Closure Type Zipper
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # PB271SBU4X003000
- Zoro # G6620892
- UPC # 888120006283
- Country of Origin Viet Nam
- Category Disposable Lab Coats
Dimensions
Size | 4XL |
Named Size | 4XL |
Fits Chest Size | 50 3/4 in to 54 1/4 in |
Length | 44 1/2 in |
Maximum Chest Size | 52 1/4 in |
Minimum Height | 76 in |
Maximum Height | 79 in |
Overall Length | 41 1/2 in |
For Height | 76 in to 79 in |
Chest Size - Minimum | 50 3/4 in |
Height - Maximum | 82 in |
Height - Minimum | 76 in |
Chest Size - Maximum | 54 1/4 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 54 1/4 in, Chest Size - Minimum 50 3/4 in, Clean Process Status Not Clean Processed, Closure Type Zipper, Collar Style Mandarin, Color Blue, Cuff Style Elastic, Features Extends Below Hip, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 82 in, Height - Minimum 76 in, ISO Cleanroom Class Not Rated, Launderable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Portable LockoutKit, Filled, Electrical, 11 (7119)
- NMC Danger Ear Protection Required In This Area Sign (DGA4R)
- HONEYWELL FENDALL Fendall Eyesaline Wall-Mount Eye Wash Station 12.25" L x 3.25" W x 14" H (PLS1495)
- BRADY Pipe Marker, Natural Gas, Y, 3/4 In or Less (7196-3C)
- DUPONT Disposable Lab Coat, L, Blue, PK30 (PB271SBULG003000)
- DUPONT Lab Coat, 2XL, White, ProShield(R), PK30 (PB271SWH2X003000)
- DUPONT Disposable Lab Coat, 3XL, White, PK30 (PB271SWH3X003000)
- DUPONT Disposable Lab Coat, XL, White, PK30 (TY212SWHXL0030VP)
- DUPONT Disposable Frock, L, White, PK30 (IC264SWHLG00300C)
- DUPONT Disp. Lab Coat, 2XL, Tyvek 400, White, PK30 (TY210SWH2X003000)
- KLEENGUARD Breathable Lab Coat, Fabric, White, s (30938)
- Dupont Disposable Lab Coats