Shop All Disposable Lab Coats
Dupont
Disposable Lab Coat, 3XL, White, PK30
Mfr # TY212SWH3X0030VP
Zoro # G1945120
product price: $215.99
/pk 30, $7.20/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Tyvek(R) 400
- Size 3XL
- Named Size 3XL
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY212SWH3X0030VP
- Zoro # G1945120
- UPC # 888120001547
- Country of Origin Viet Nam
- Category Disposable Lab Coats
Dimensions
Size | 3XL |
Named Size | 3XL |
Fits Chest Size | 48 3/4 in to 52 1/4 in |
Length | 44 1/2 in |
Overall Length | 37 in |
Chest Size - Minimum | 48 3/4 in |
Height - Minimum | 74 in |
Height - Maximum | 76 in |
Chest Size - Maximum | 52 1/4 in |
Details
Item | Disposable Lab Coat |
Color | White |
Material | Tyvek(R) 400 |
Closure Type | Snaps |
Number of Pockets | 2 |
Seam Style | Serged |
Thickness | 5.9 mil |
Fabric Weight | 1.2 oz |
Cuff Style | Open |
Attached Hood | No |
Wrist Closure | Open |
Standards | ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529 |
Product Type | Lab Coat |
Collar Style | Plain |
Material Weight | 1.2 oz/sq yd |
Description
Disposable Lab Coat, Attached Hood No, Chest Size - Maximum 52 1/4 in, Chest Size - Minimum 48 3/4 in, Closure Type Snaps, Collar Style Plain, Color White, Height - Maximum 76 in, Height - Minimum 74 in, Material Tyvek(R) 400, Material Weight 1.2 oz/sq yd, Named Size 3XL, Number of Pockets 2, Overall Length 37 in, Product Type Lab Coat, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filter and Regulating Panel (W-2806)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .50 (T050X000VPM-BK)
- EDWARDS SIGNALING Adapter Plate (AP-P)
- 3M Half Facepiece Paint Spray/Pesticide Respirator, Small (6111PA1-A)
- DUPONT Disposable Frock, S, White, PK30 (TY211SWHSM003000)
- DUPONT Disp Frock, Tyvek, White, XL, PK30 (IC270BWHXL003000)
- DUPONT Tyvek Isoclean Disposable Frock, XL, White, PK30 (IC262SWHXL00300B)
- DUPONT Disposable Lab Coat, L, Blue, PK30 (PB212SBULG003000)
- DUPONT Proclean® Disposable Frock, 2XL, White, PK30 (PC270SWH2X00300B)
- DUPONT Disp. Lab Coat, XL, Tyvek 400, White, PK8 (TY212SWHXL0008G1)
- CONDOR Disposable Lab Coat, Basic SMS, Blue, 3XL (31TV11)
- Dupont Disposable Lab Coats