Shop All Disposable Lab Coats
Dupont
Disposable Lab Coat, 3XL, White, PK30
Mfr # PB219SWH3X003000
Zoro # G6670793
product price: $96.29
/pk 30, $3.21/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleanroom Class Not Rated
- Material ProShield(R)
- Size 3XL
- Closure Type Snaps
- Number of Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # PB219SWH3X003000
- Zoro # G6670793
- UPC # 888120006146
- Country of Origin Viet Nam
- Category Disposable Lab Coats
Dimensions
Size | 3XL |
Named Size | 3XL |
Fits Chest Size | 48 1/4 in to 51 3/4 in |
Length | 41 1/4 in |
Minimum Height | 74 in |
For Height | 74 in to 76 in |
Maximum Height | 76 in |
Overall Length | 37 1/2 in |
Maximum Chest Size | 47 3/4 in |
Height - Minimum | 74 in |
Chest Size - Maximum | 51 3/4 in |
Chest Size - Minimum | 48 1/4 in |
Height - Maximum | 76 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 51 3/4 in, Chest Size - Minimum 48 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Knit, Color White, Cuff Style Elastic Knit, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 74 in, ISO Cleanroom Class Not Rated, Launderable No, Liquid Dispersal Type Splash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Hi-Vis P/C Shorts, L (E043)
- NMC Danger Do Not Operate Do Not Remove This Lock Tag, Pk10 (OLPT22)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (102191729)
- CONDOR Bump Cap Insert, Insert, ABS, Black, Fits Hat Size 6-3/4 to 7-3/8 (23Z354 and 23Z355) (23Z356)
- DUPONT Disposable Lab Coat, XL, Blue, PK30 (PB219SBUXL003000)
- DUPONT Disposable Lab Coat, L, White, PK30 (PB219SWHLG003000)
- DUPONT Disposable Lab Coat, 4XL, White, PK30 (PB219SWH4X003000)
- DUPONT Tyvek Isoclean Cleanroom Lab Coat, XL, Wht, PK30 (IC263SWHXL00300B)
- DUPONT Disp Jacket, Polypropylene, Tan, 3XL, PK6 (C3670TTN3X0006JF)
- DUPONT Disp. Lab Coat, XL, Tyvek 400, White, PK8 (TY212SWHXL0008G1)
- CONDOR Disposable Lab Coat, Basic SMS, White, M (31TV01)
- Dupont Workwear and Protective Clothing