Shop All Disposable Lab Coats
Dupont
Disposable Lab Coat, 3XL, Blue, PK30
Mfr # PB212SBU3X003000
Zoro # G6628732
product price: $68.39
/pk 30, $2.28/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Cleanroom Class Not Rated
- Material ProShield(R)
- Size 3XL
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # PB212SBU3X003000
- Zoro # G6628732
- UPC # 888120005972
- Country of Origin Viet Nam
- Category Disposable Lab Coats
Dimensions
Size | 3XL |
Named Size | 3XL |
Fits Chest Size | 48 3/4 in to 52 1/4 in |
Length | 44 1/2 in |
For Height | 74 in to 76 in |
Minimum Height | 74 in |
Overall Length | 37 in |
Maximum Chest Size | 47 3/4 in |
Maximum Height | 76 in |
Chest Size - Maximum | 52 1/4 in |
Height - Minimum | 74 in |
Chest Size - Minimum | 48 3/4 in |
Height - Maximum | 76 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 52 1/4 in, Chest Size - Minimum 48 3/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color Blue, Cuff Style Open, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 74 in, ISO Cleanroom Class Not Rated, Launderable No, Liquid Dispersal Type Splash, Material ProShield(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Long Sleeve T-Shirt, Heather Gray, L (K126-HGY LRG REG)
- BRADY Stop Sign, 24 in Height, 24 in Width, Aluminum, Octagon, English (124508)
- MOON AMERICAN Fire Hose Reel Cover - 36 In. X 8 In. Red Vinyl (138-3608)
- MONTOUR LINE Dark Green Plastic Chain, 2 In, 25 Ft. Long (CH-CH-20-DGN-25-BX)
- DUPONT Disposable Lab Coat, L, Blue, PK30 (PB212SBULG003000)
- DUPONT Disposable Lab Coat, XL, Blue, PK30 (PB212SBUXL003000)
- DUPONT Disposable Lab Coat, M, Blue, PK30 (PB212SBUMD003000)
- DUPONT Disp Lab Coat, Polyethylene, White, XL, PK30 (TY216SWHXL003000)
- DUPONT Disposable Lab Coat, 2XL, Blue, PK30 (PB212SBU2X003000)
- DUPONT Disposable Frock, XL, White, PK30 (TY210SWHXL0030VP)
- KLEENGUARD Standard Lab Coat, Non-Hazardous, PK50 (67323)
- Dupont Workwear and Protective Clothing