Shop All Disposable Lab Coats
Dupont
Disposable Lab Coat, 2XL, White, PK30
Mfr # PB267SWH2X003000
Zoro # G6615493
product price: $89.29
/pk 30, $2.98/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Cleanroom Class Not Rated
- Material ProShield(R)
- Size 2XL
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # PB267SWH2X003000
- Zoro # G6615493
- UPC # 888120006207
- Country of Origin Viet Nam
- Category Disposable Lab Coats
Dimensions
Size | 2XL |
Named Size | 2XL |
Length | 44 in |
Fits Chest Size | 44 3/4 in to 48 1/4 in |
Maximum Chest Size | 48 1/4 in |
Maximum Height | 76 in |
Minimum Height | 72 in |
Overall Length | 39 in |
For Height | 72 in to 76 in |
Chest Size - Maximum | 48 1/4 in |
Chest Size - Minimum | 44 3/4 in |
Height - Minimum | 6 ft |
Height - Maximum | 76 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 48 1/4 in, Chest Size - Minimum 44 3/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Features Extends to Knee, Set Sleeve, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 6 ft, ISO Cleanroom Class Not Rated, Launderable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ear Plug Dispenser, Univ, Holds 20 PR (2019L)
- ZING ZING Ball Valve Lockout, 1.5" to 2.5" Diameter, 7250 (7250)
- TINGLEY Job Sight Hi-Vis T-Shirt, Short Sleeve, Orange, 4XL (S75029)
- WOLVERINE Work Boots, Composite, Blk, Mn, 13M, PR (W10304)
- DUPONT Tyvek 400 Disp. Lab Coat, 4XL, White, PK30 (TY212SWH4X003000)
- DUPONT Disp Frock, Tyvek, White, XL, PK30 (IC270BWHXL003000)
- DUPONT Tyvek Isoclean Disp Frock, White, L, PK30 (IC270BWHLG003000)
- DUPONT Tyvek Isoclean Disposable Frock, XL, White, PK30 (IC262SWHXL00300B)
- DUPONT Disp Lab Coat, Polyethylene, White, L, PK30 (TY216SWHLG003000)
- DUPONT Tyvek 400 Disp. Lab Coat, XL, White, PK30 (TY212SWHXL003000)
- INTERNATIONAL ENVIROGUARD Disposable Microporous Lab Coat, 3XL, PK30 (8046-3XL)
- Dupont Disposable Lab Coats