Shop All Disposable Lab Coats
Dupont
Disposable Frock, XL, White, PK30
Mfr # TY210SWHXL0030VP
Zoro # G1945157
product price: $187.99
/pk 30, $6.27/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Tyvek(R) 400
- Size XL
- Closure Type Snaps
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY210SWHXL0030VP
- Zoro # G1945157
- UPC # 888120001455
- Country of Origin Viet Nam
- Category Disposable Lab Coats
Dimensions
Size | XL |
Named Size | XL |
Fits Chest Size | 41 3/4 in to 45 1/4 in |
Length | 39 in |
Chest Size - Maximum | 45 1/4 in |
Height - Minimum | 68 in |
Chest Size - Minimum | 41 3/4 in |
Overall Length | 34 3/4 in |
Height - Maximum | 74 in |
Description
Disposable Frock, Attached Hood No, Chest Size - Maximum 45 1/4 in, Chest Size - Minimum 41 3/4 in, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Open, Height - Maximum 74 in, Height - Minimum 68 in, Material Tyvek(R) 400, Material Weight 1.2 oz/sq yd, Named Size XL, Number of Pockets 0, Overall Length 34 3/4 in, Pattern Solid, Product Type Frock, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Fall Protection Kit, Size: 2XL (FS126-2X)
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thick (485H60)
- GLOBAL INDUSTRIAL Compact Flammable Storage Cabinet, 12 Gallon Capacity, Yellow (962355)
- TOUCHFLEX TouchFlex, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 10 PK, Lavender (NGPF7001-V)
- DUPONT Disposable Lab Coat, XL, Blue, PK30 (PB219SBUXL003000)
- DUPONT Disposable Lab Coat, 4XL, White, PK30 (PB271SWH4X003000)
- DUPONT Tyvek Isoclean Disp Frock, White, L, PK30 (IC270BWHLG003000)
- DUPONT Tyvek(R) 400 snaps (TY212SWH3X0030NF)
- DUPONT Tyvek 400 Disp. Lab Coat, 3XL, White, PK30 (TY210SWH3X003000)
- DUPONT Disp. Coat, L, Proclean, White, PK30 (PC270SWHLG00300B)
- KLEENGUARD Breath Parti Protect 4Snap Close KneLeng WHT XL 25/Cs (10039)
- Dupont Disposable Clothing