Shop All Disposable Lab Coats
Dupont
Disposable Frock, XL, White, PK30
Mfr # IC264SWHXL00300C
Zoro # G1945050
original price:
$564.42
9% off
new price: $508.99
/pk 30, $16.97/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Tyvek(R) IsoClean(R)
- Size XL
- Closure Type Zipper
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # IC264SWHXL00300C
- Zoro # G1945050
- UPC # 888120018828
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | XL |
Named Size | XL |
Fits Chest Size | 38 in to 40 in |
Length | 47 3/4 in |
For Height | 68 in to 74 in |
Minimum Height | 68 in |
Maximum Height | 74 in |
Overall Length | 39 1/4 in |
Maximum Chest Size | 42 1/4 in |
Height - Maximum | 74 in |
Chest Size - Minimum | 38 3/4 in |
Height - Minimum | 68 in |
Chest Size - Maximum | 42 1/4 in |
Description
Disposable Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 42 1/4 in, Chest Size - Minimum 38 3/4 in, Clean Process Status Clean Processed, Closure Type Zipper, Collar Style Plain, Color White, Cuff Style Elastic, Features Raglan Sleeve Design for Greater Range of Motion and Comfort, Federal 209E Cleanroom Class 1,000, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 74 in, Height - Minimum 68 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Portwest Rain Trousers, S (S441)
- JJ KELLER Emergency Eyewash Station Sign, 8001288 (8001288)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR, Size: 11 (9550-11W)
- FIRST AID ONLY Finger Cots, Nitrile, One Size, Blue (FAE-6050)
- DUPONT Disposable Frock, 3XL, White, PK30 (IC264SWH3X00300C)
- DUPONT Disposable Frock, L, White, PK30 (IC264SWHLG00300C)
- DUPONT Disposable Frock, 2XL, White, PK30 (IC264SWH2X00300C)
- DUPONT Disposable Frock, XL, White, PK30 (TY210SWHXL0030VP)
- DUPONT Proclean® Frock, White, Elastic, 2XL, PK30 (PC271SWH2X00300B)
- DUPONT Tyvek 400 Labcoat, Snap Front, 2 Pockets, PK30 (TY211SWHXL003000)
- KLEENGUARD Lightweight Lab Coat, L, Wht, PP, PK50 (67315)
- Dupont Disposable Lab Coats