Shop All Disposable Lab Coats
Dupont
Disposable Frock, XL, White, PK30
Mfr # IC262SWHXL00300S
Zoro # G2849850
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleanroom Class ISO 5 (Class 100) and above
- Sterile/Non-Sterile Non-Sterile
- Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
- Named Size XL
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupont
- MFR # IC262SWHXL00300S
- Zoro # G2849850
- UPC # 888120018620
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | XL |
Size | XL |
Fits Chest Size | 38 in to 40 in |
Minimum Height | 68 in |
For Height | 68 in to 74 in |
Overall Length | 39 in |
Maximum Height | 74 in |
Maximum Chest Size | 41 1/4 in |
Chest Size - Minimum | 37 3/4 in |
Height - Maximum | 74 in |
Height - Minimum | 68 in |
Chest Size - Maximum | 41 1/4 in |
Description
Disposable Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 41 1/4 in, Chest Size - Minimum 37 3/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Features Raglan Sleeve Design for Greater Range of Motion and Comfort, Federal 209E Cleanroom Class 100, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 74 in, Height - Minimum 68 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Gray (10178356)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Amber, 120VAC (FB2PST-120A)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Authorized Personnel Only (WS-Authorized Personnel Only)
- CARHARTT J130 W LseFit WshDck Ins Active Jac (104053-BRN)
- DUPONT Disp. Cleanroom Coat, M, Tyvek(R), Wht, PK30 (IC263SWHMD00300B)
- DUPONT Disp. Lab Coat, 2XL, Tyvek(R), White, PK30 (IC224SWH2X00300B)
- DUPONT Disposable Frock, 2XL, White, PK30 (TY210SWH2X0030VP)
- DUPONT Tyvek 400 Disp. Lab Coat, 2XL, White, PK8 (TY212SWH2X0008G1)
- DUPONT Tyvek 400 Disp. Lab Coat, 4XL, White, PK30 (TY210SWH4X003000)
- DUPONT White Polyethylene, Snaps (TY210SWHSM003000)
- CONDOR Disposable Lab Coat, Basic SMS, Blue, XL (31TV09)
- Dupont Workwear and Protective Clothing