Shop All Disposable Lab Coats
Dupont
Disposable Frock, S, White, PK30
Mfr # TY211SWHSM003000
Zoro # G1945148
product price: $177.99
/pk 30, $5.93/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Tyvek(R) 400
- Size S
- Closure Type Snaps
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY211SWHSM003000
- Zoro # G1945148
- UPC # 888120014738
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Size | S |
Named Size | S |
Length | 31 in |
Fits Chest Size | 32 1/4 in to 35 3/4 in |
Overall Length | 29 3/4 in |
Maximum Height | 67 in |
Maximum Chest Size | 35 3/4 in |
Minimum Height | 60 in |
For Height | 60 in to 67 in |
Chest Size - Maximum | 35 3/4 in |
Height - Minimum | 5 ft |
Chest Size - Minimum | 32 1/4 in |
Height - Maximum | 67 in |
Description
Disposable Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 35 3/4 in, Chest Size - Minimum 32 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Elastic, Features Extends to Knee, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 20 ft - Black Rubber Runners (03-167-FR-P)
- PREDATOR Cut/Impact Resistant Glove, A9, 2XL, PR (PD4900XXL)
- U. S. STAMP & SIGN Headline, Ada Sign, Employees Must Wash Hands... Tactile Symbol/braille, 6 X 9, Gray (4726)
- NMC Danger Battery Charging Area Sign, D133PB (D133PB)
- DUPONT Disp. Lab Coat, 2XL, Tyvek(R), White, PK30 (IC224SWH2X00300B)
- DUPONT Tyvek Isoclean Disp. Cleanroom Coat, L, Wht, PK30 (IC264SWHLG00300B)
- DUPONT Disp. Lab Coat, L, Tyvek 400, White, PK30 (TY210SWHLG003000)
- DUPONT Disp Jacket, Polypropylene, Tan, XL, PK6 (C3670TTNXL0006JF)
- DUPONT Disposable Lab Coat, M, Blue, PK30 (PB212SBUMD003000)
- DUPONT Disposable Lab Coat, 3XL, White, PK30 (PB271SWH3X003000)
- KIMTECH Lab Coat, 4XL, White, SMS, PK30 (47656)
- Dupont Disposable Clothing