Shop All Disposable Lab Coats
Dupont
Disposable Frock, 5XL, White, PK30
Mfr # TY210SWH5X003000
Zoro # G1945032
original price:
$377.34
5% off
new price: $357.99
/pk 30, $11.93/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Tyvek(R) 400
- Size 5XL
- Closure Type Snaps
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY210SWH5X003000
- Zoro # G1945032
- UPC # 888120014707
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Size | 5XL |
Named Size | 5XL |
Fits Chest Size | 55 3/4 in to 58 1/4 in |
Length | 50 in |
Maximum Chest Size | 59 1/4 in |
Minimum Height | 79 in |
Maximum Height | 82 in |
For Height | 79 in to 82 in |
Overall Length | 38 3/4 in |
Height - Maximum | 82 in |
Chest Size - Minimum | 55 3/4 in |
Height - Minimum | 79 in |
Chest Size - Maximum | 59 1/4 in |
Description
Disposable Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 59 1/4 in, Chest Size - Minimum 55 3/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Open, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 82 in, Height - Minimum 79 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Safety Glasses, Clear Scratch-Resistant (SG-18C-LEO)
- LYLE Aluminum Sulfuric Acid Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0004-NA_14X10)
- RADIANS Safety Glasses, Amber Scratch-Resistant (MR0140ID)
- CAROLINA SHOE Work Boots, Mens, 11.5, D, Lace Up, Oxford, PR (CA1520)
- DUPONT Disp. Lab Coat, 3XL, Tyvek 400, White, PK30 (TY212SWH3X003000)
- DUPONT White Polyethylene, Snaps (TY210SWHSM003000)
- DUPONT Disp. Lab Coat, XL, Tyvek400, White, PK30 (TY210SWHXL003000)
- DUPONT Disposable Lab Coat, 4XL, White, PK30 (PB271SWH4X003000)
- DUPONT Disp Frock, Tyvek, White, XL, PK30 (IC270BWHXL003000)
- DUPONT Disposable Lab Coat, 3XL, White, PK30 (PB219SWH3X003000)
- ANSELL Disposable Lab Coat, L, White, PK30 (68-2000)
- Dupont Disposable Clothing