Shop All Disposable Lab Coats
Dupont
Disposable Frock, 4XL, White, PK30
Mfr # PC270SWH4X00300B
Zoro # G2849799
product price: $165.99
/pk 30, $5.53/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleanroom Class ISO 6 (Class 1,000) and above
- Sterile/Non-Sterile Non-Sterile
- Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
- Number of Pockets 0
- Packaging Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # PC270SWH4X00300B
- Zoro # G2849799
- UPC # 888120019740
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | 4XL |
Size | 4XL |
Fits Chest Size | 46 in to 52 in |
Maximum Chest Size | 53 1/4 in |
Minimum Height | 76 in |
For Height | 76 in to 79 in |
Overall Length | 36 1/2 in |
Maximum Height | 79 in |
Height - Maximum | 69 in |
Height - Minimum | 65 in |
Chest Size - Minimum | 38 1/4 in |
Chest Size - Maximum | 41 3/4 in |
Description
Disposable Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 41 3/4 in, Chest Size - Minimum 38 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Elastic, Federal 209E Cleanroom Class 1,000, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 69 in, Height - Minimum 65 in, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Launderable No, Liquid Dispersal Type Splash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Black Insulated Lightweight Bib, L (FW005-420PP-L)
- BRADY Wire Markers, Legend X1, Black/White, PK25, WM-X1-PK (WM-X1-PK)
- ACCUFORM Accuform Danger High Voltage Label, 5inW x 3-1/2inH, Adhesive Vinyl, 5/Pack (LELC248VSP)
- HONEYWELL MILLER Full Body Harness, L/XL, Elastomer (E570/URN)
- DUPONT Tyvek Isoclean Disp. Cleanroom Coat, L, Wht, PK30 (IC264SWHLG00300B)
- DUPONT Tyvek 400 Disp. Lab Coat, 3XL, White, PK30 (TY210SWH3X003000)
- DUPONT Disp. Lab Coat, 2XL, Tyvek 400, White, PK30 (TY210SWH2X003000)
- DUPONT Disposable Lab Coat, XL, Blue, PK30 (PB212SBUXL003000)
- DUPONT Disp. Coat, L, Proclean, White, PK30 (PC270SWHLG00300B)
- DUPONT Disposable Lab Coat, 3XL, White, PK30 (PB271SWH3X003000)
- INTERNATIONAL ENVIROGUARD Sterile Frock, Tunnelized S, White, PK50 (CE11026CIS)
- Dupont Disposable Clothing