Shop All Disposable Lab Coats
Dupont
Disposable Frock, 3XL, White, PK30
Mfr # TY210SWH3X0030VP
Zoro # G1945023
product price: $234.99
/pk 30, $7.83/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Tyvek(R) 400
- Size 3XL
- Closure Type Snaps
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY210SWH3X0030VP
- Zoro # G1945023
- UPC # 888120001486
- Country of Origin Viet Nam
- Category Disposable Lab Coats
Dimensions
Size | 3XL |
Named Size | 3XL |
Fits Chest Size | 48 3/4 in to 52 1/4 in |
Length | 44 1/2 in |
Chest Size - Minimum | 48 3/4 in |
Height - Minimum | 74 in |
Height - Maximum | 76 in |
Overall Length | 36 3/4 in |
Chest Size - Maximum | 52 1/4 in |
Description
Disposable Frock, Attached Hood No, Chest Size - Maximum 52 1/4 in, Chest Size - Minimum 48 3/4 in, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Open, Height - Maximum 76 in, Height - Minimum 74 in, Material Tyvek(R) 400, Material Weight 1.2 oz/sq yd, Named Size 3XL, Number of Pockets 0, Overall Length 36 3/4 in, Pattern Solid, Product Type Frock, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Speed Regulation Sign Speed Limit 5 Mph Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22876 (A-1218-22876)
- ZING ZING Lockout Tagout Hasp 24 Hole, 7241 (7241)
- BRADY Label, 1 29/32 in W, Outdoor, Yellow (M6C-1900-439-YL)
- PYRAMEX Leather Driver, XL, PR (GL3007CKBXL)
- DUPONT Disposable Lab Coat, 2XL, Blue, PK30 (PB212SBU2X003000)
- DUPONT Disp LabCoat, Polyethylene, White, 2XL, PK30 (TY216SWH2X003000)
- DUPONT Disp. Lab Coat, 3XL, Tyvek 400, White, PK8 (TY212SWH3X0008G1)
- DUPONT Disp. Lab Coat, 2XL, Tyvek(R), White, PK30 (IC224SWH2X00300B)
- DUPONT Disp. Lab Coat, XL, Tyvek 400, White, PK8 (TY212SWHXL0008G1)
- DUPONT Tyvek 400 Disp. Lab Coat, 3XL, White, PK30 (TY210SWH3X003000)
- CONDOR Lab Coat, Polypropylene, White, XL, PK25 (26W797)
- Dupont Workwear and Protective Clothing