Shop All Disposable Lab Coats
Dupont
Disposable Frock, 3XL, White, PK30
Mfr # PC270SWH3X00300B
Zoro # G2849808
original price:
$205.00
29% off
new price: $144.99
/pk 30, $4.83/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleanroom Class ISO 6 (Class 1,000) and above
- Sterile/Non-Sterile Non-Sterile
- Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
- Number of Pockets 0
- Packaging Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # PC270SWH3X00300B
- Zoro # G2849808
- UPC # 888120019733
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | 3XL |
Size | 3XL |
Fits Chest Size | 43 in to 46 in |
Maximum Chest Size | 50 1/4 in |
Overall Length | 35 3/4 in |
For Height | 74 in to 76 in |
Maximum Height | 76 in |
Minimum Height | 74 in |
Chest Size - Minimum | 35 3/4 in |
Height - Maximum | 67 in |
Chest Size - Maximum | 39 1/4 in |
Height - Minimum | 63 in |
Description
Disposable Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 39 1/4 in, Chest Size - Minimum 35 3/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Elastic, Federal 209E Cleanroom Class 1,000, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 63 in, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Launderable No, Liquid Dispersal Type Splash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO 102227 3-1/4" White Centermount Reflector, Plastic Backplate, RT-90W (102227)
- HY-KO Pool Rules (North Carolina) Sign 20" x 28", 5PK (A20413)
- CONDOR Flammable Safety Cabinet, 24 gal., Yellow (42X498)
- ANSELL 14" Chemical Resistant Gloves, Butyl, 10, 1 PR (38-514)
- DUPONT Disp. Lab Coat, 3XL, Tyvek 400, White, PK8 (TY212SWH3X0008G1)
- DUPONT Disp. Lab Coat, XL, Tyvek400, White, PK30 (TY210SWHXL003000)
- DUPONT Lab Coat, L, Proshield/Nexgen(R), PK30 (NG212SWHLG003000)
- DUPONT Tyvek Isoclean Cleanroom Lab Coat, XL, Wht, PK30 (IC263SWHXL00300B)
- DUPONT Tyvek 400 Disp Lab Coat, Polyethylene, White, M, PK30 (TY211SWHMD003000)
- DUPONT Lab Coat, XL, Proshield/Nexgen(R), Wht, PK30 (NG212SWHXL003000)
- MAGID EconoWear Lite N Kool Polypropylene Lab Coat, 50case (C6XXL)
- Dupont Disposable Clothing