Disposable Clothing, XL, White, Tyvek, Zipper
Mfr # CVWHB11-XL
Zoro # G407461821
Key Features
- Size XL
- Industry Type Coveralls
- Closure Type Zipper
- Material Tyvek
- Seam Style Serged
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # CVWHB11-XL
- Zoro # G407461821
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | XL |
Details
Industry Type | Coveralls |
Closure Type | Zipper |
Material | Tyvek |
Seam Style | Serged |
Color | White |
Item | Disposable Clothing |
Description
DuPont 400 TY122SWH elastic coveralls are made of Tyvek a tough polyolefin material which provides the best balance of protection, durability and comfort These Tyvek coveralls feature a great range of movement while stretching and bending, improved mobility, a tailored fit and reinforcement in high stress areas Zipper front and collar create a hardtopenetrate seal for contaminants These white coveralls are perfect for use against such nonhazardous materials as dirt and grime, animal waste, paints, oil and grease, lubricants or hazardous materials including fertilizer, pesticides, asbestos, lead, chromium, mold, fiberglass and radioactive particles 25ea per case
- •White coveralls
- •Tyvek material
- •Disposable
- •Attached hood and boots
- •Elastic border at wrists
- •Pocket slits
- •Comfortable and more tailored fit
- •25/ea per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5400-YE)
- CONDOR Leather Drivers Gloves, Cowhide, Full Finger, Shirred Slip-On, XL, 1 Pair (3ZL49)
- 3M SCOTT Full-Facepiece Respirator, Rubber, S (805775-81)
- TINGLEY Safetyflex FR Coverall Rain Suit, Green, S (V41108)
- DUPONT DuPont Tyvek 400 Coverall, Elastic Wrist & Ankle, Stormflap, White, 4X, 25/Qty (TY125SWH4X002500)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGY3X000600)
- DUPONT Hooded Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY127SWH2X0025VP)
- DUPONT 4000 Coverall with Taped Seams - White - 3XL (DPT-SL125TWH3X)
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL125TWHXL000600)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYL3X001200)
- DUPONT Hooded Disposable Coveralls, 4XL, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD127SWB4X0025CM)
- Dupont Disposable Clothing