Disposable Clothing, L, White, Tyvek, Zipper
Mfr # CVC11-L
Zoro # G807461810
Key Features
- Size L
- Color White
- Industry Type Coveralls
- Seam Style Serged
- Material Tyvek
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # CVC11-L
- Zoro # G807461810
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | L |
Named Size | L |
Details
Color | White |
Item | Disposable Clothing |
Industry Type | Coveralls |
Seam Style | Serged |
Material | Tyvek |
Closure Type | Zipper |
Ankle Style | Elastic |
Description
DuPont Tyvek 400 TY125SWH zippered coveralls are made of Tyvek a tough polyolefin material which provides the best balance of protection, durability and comfort These pololefin coveralls feature a great range of movement while stretching and bending, improved mobility, a tailored fit and reinforcement in high stress areas Zipper front and elasticized wrists and ankles create a hardtopenetrate seal for contaminants These hazardous coveralls are perfect for use against such nonhazardous materials as dirt and grime, animal waste, paints, oil and grease, lubricants or hazardous materials including fertilizer, pesticides, asbestos, lead, chromium, mold, fiberglass and radioactive particles 25ea per case
- •White coveralls
- •Tyvek material
- •Disposable
- •Elastic border at wrists and ankles
- •Zippered front
- •Greater range of movement while stretching and bending
- •25/ea per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138890)
- SIGNMISSION OSHA, Universal Precautions Observed Bilingual, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-WS-P-710-L-12879)
- ZING Emergency Sign, 11 in Height, 7 in Width, Plastic, V-Shaped, English, Spanish (2624)
- DUPONT Disposable Clothing, 2XL, White, Tyvek, Zipper (CVC11-XXL)
- DUPONT Disposable Clothing, XL, White, Tyvek, Zipper (CVC11-XL)
- DUPONT Disposable Clothing, M, White, Tyvek, Zipper (CVC11-M)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWHXL002500)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWH3X002500)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWHXL002500)
- DUPONT Coveralls, XL, 25 PK, White, Tyvek(R) 800, Adhesive (TJ198TWHXL0025PI)
- Dupont Workwear and Protective Clothing