Disposable Clothing, 4XL, White, Tyvek, Zipper
Mfr # CVC11-XXXXL
Zoro # G307461808
Key Features
- Size 4XL
- Seam Style Serged
- Industry Type Coveralls
- Color White
- Ankle Style Elastic
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # CVC11-XXXXL
- Zoro # G307461808
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Size | 4XL |
Named Size | 4XL |
Details
Seam Style | Serged |
Industry Type | Coveralls |
Color | White |
Item | Disposable Clothing |
Ankle Style | Elastic |
Material | Tyvek |
Closure Type | Zipper |
Description
DuPont Tyvek 400 TY125SWH zippered coveralls are made of Tyvek a tough polyolefin material which provides the best balance of protection, durability and comfort These pololefin coveralls feature a great range of movement while stretching and bending, improved mobility, a tailored fit and reinforcement in high stress areas Zipper front and elasticized wrists and ankles create a hardtopenetrate seal for contaminants These hazardous coveralls are perfect for use against such nonhazardous materials as dirt and grime, animal waste, paints, oil and grease, lubricants or hazardous materials including fertilizer, pesticides, asbestos, lead, chromium, mold, fiberglass and radioactive particles 25ea per case
- •White coveralls
- •Tyvek material
- •Disposable
- •Elastic border at wrists and ankles
- •Zippered front
- •Greater range of movement while stretching and bending
- •25/ea per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Rubber Gloves, Class 0, Type I, 11 in, Black, Size 10, 1 Pair (E011B/10)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5ISP111002)
- NATIONAL SAFETY APPAREL ArcGuard Flame Resistant Lab Coat, UltraSoft, XL, Navy, C09UPLC (C09UPLCXL42)
- ANSELL N89, Fully Textured Exam Gloves, 5.9 mil Palm, Nitrile, Powder-Free, S, 50 PK, Green (N891)
- DUPONT Disposable Clothing, 2XL, White, Tyvek, Zipper (CVC11-XXL)
- DUPONT Disposable Clothing, L, White, Tyvek, Zipper (CVC11-L)
- DUPONT Disposable Clothing, XL, White, Tyvek, Zipper (CVC11-XL)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC120SYL3X001200)
- DUPONT Collared Disposable Coveralls, 4XL, 25 PK, White, Microporous Film Laminate, Zipper (NG120SWH4X002500)
- DUPONT Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYL3X0012NF)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper (7015YS-M)
- Dupont Disposable Clothing