Disposable Clothing, 2XL, White, Tyvek, Zipper
Mfr # CVC11-XXL
Zoro # G407461814
Key Features
- Size 2XL
- Material Tyvek
- Closure Type Zipper
- Industry Type Coveralls
- Seam Style Serged
Product Information
- Brand Dupont
- MFR # CVC11-XXL
- Zoro # G407461814
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | 2XL |
Named Size | 2XL |
Details
Material | Tyvek |
Item | Disposable Clothing |
Closure Type | Zipper |
Industry Type | Coveralls |
Seam Style | Serged |
Ankle Style | Elastic |
Color | White |
Description
DuPont Tyvek 400 TY125SWH zippered coveralls are made of Tyvek a tough polyolefin material which provides the best balance of protection, durability and comfort These pololefin coveralls feature a great range of movement while stretching and bending, improved mobility, a tailored fit and reinforcement in high stress areas Zipper front and elasticized wrists and ankles create a hardtopenetrate seal for contaminants These hazardous coveralls are perfect for use against such nonhazardous materials as dirt and grime, animal waste, paints, oil and grease, lubricants or hazardous materials including fertilizer, pesticides, asbestos, lead, chromium, mold, fiberglass and radioactive particles 25ea per case
- •White coveralls
- •Tyvek material
- •Disposable
- •Elastic border at wrists and ankles
- •Zippered front
- •Greater range of movement while stretching and bending
- •25/ea per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Crew Longsleeve Tee, Tan, L (10022328)
- SMITH & WESSON Safety Glasses, Amber Scratch-Resistant (21299)
- CROSSFIRE Polarized Safety Glasses, Brown POL Scratch-Resistant (181813)
- SIGNMISSION OSHA Notice, 5" Height, Welding Supplies Sign, 7" X 5", Landscape (OS-NS-D-57-L-19028)
- DUPONT Disposable Clothing, 4XL, White, Tyvek, Zipper (CVC11-XXXXL)
- DUPONT Disposable Clothing, XL, White, Tyvek, Zipper (CVC11-XL)
- DUPONT Disposable Clothing, L, White, Tyvek, Zipper (CVC11-L)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) 800, Adhesive (TJ198TWH4X0025PI)
- DUPONT Hooded Disposable Coveralls, 4XL, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD127SWB4X0025CM)
- DUPONT Tyvek Level D Coveralls X-Large, 25PK (WPL719-XL)
- LAKELAND Hooded Disposable Coveralls, 2XL, 50 PK, White, Microporous Film Laminate, Zipper (CTL428V-2X)
- Dupont Disposable Clothing